Shop All Spill Control Kits and Stations
Pig
Spill Kit, Chem/Hazmat, White
Mfr # KIT365
Zoro # G8010274
product price: $818.99
/ea
Free Shipping & Returns
$818.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Spill Control - Fluids Absorbed 27 gal
- Fluids Absorbed Acids, Bases
- Container Type Drum
- Container Capacity 50 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT365
- Zoro # G8010274
- UPC # 036226007073
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 45 1/2 in |
Length | 24 1/2 in |
Width | 24 1/2 in |
Container Size | 23 in W x 23 in L x 45.4 in H |
Container Length | 23 in |
Sock Diameter | 3 in |
Wheel Size | 6 in |
Pad Length | 20 in |
Sock Length | 46 in, 120 in |
Container Height | 45 1/2 in |
Pillow Width | 17 in |
Container Width | 23 in |
Pad Width | 15 in |
Pillow Height | 2 in |
Pillow Length | 16 in |
Description
Spill Kit, Fluids Absorbed Acids, Bases, Volume Absorbed Per Kit 27 gal, Container Type Drum, 50 gal Container Capacity, 23 in W x 23 in L x 45.4 in H Container Size, White, Filled, Sorbents Included (4) 17 in W x 16 in L x 2 in H Harsh Chemical Absorbent Pillow (HR7015), (40) 12-1/4 in W x 13 in L Polypropylene Wipers, (40) 15 in W x 20 in L Harsh Chemical Absorbent Mat Pad (MAT301), (5) 3 in D x 10 ft L Absorbent Chemical Sock (Pig301), (5) 3 in D x 46 in L Absorbent Chemical Sock (124CR)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Al, Green, Key Alike, PK6 (ALU-GRN-38ST-KA6PK)
- MCR SAFETY Glasses, BL1 Clear Lens, 12PK (BL110)
- EMERGENCY ZONE Heatstore Reflective Blanket (115)
- LYLE Reflective Pedestrian Traffic Danger Sign, 10 in H, 14 in W, Aluminum, English, LCU4-0206-RA_14X10 (LCU4-0206-RA_14X10)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT320)
- PIG Truck Spill Kit See-Thru Bag, 18" H, 5" W (KIT633)
- PIG PIG Spill Kit, Chem/Hazmat, Yellow (KIT3200)
- PIG Polyethylene Disposal Bags, 38 in.W, PK100 (BAG111)
- PIG PIG Spill Kit, Oil-Based Liquids, Yellow (KIT4300)
- PIG PIG Collapse-A-Tainer Spill Containment Berm 10' L x 8' W x 1' H (PAK792)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (1302-YE)
- Pig Spill Control Kits and Stations