Shop All Spill Control Kits and Stations
Pig
Spill Kit, Chem/Hazmat, White
Mfr # KIT336
Zoro # G8434553
product price: $543.00
/ea
Free Shipping & Returns
$543.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Spill Control - Fluids Absorbed 21 gal
- Fluids Absorbed Acids, Bases
- Container Type Drum
- Volume Absorbed Per Pkg. 21 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT336
- Zoro # G8434553
- UPC # 036226006908
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 31 1/4 in |
Length | 22 in |
Width | 22 in |
Container Size | 23 in W x 23 in L x 30 in H |
Pillow Width | 17 in |
Sock Diameter | 3 in |
Container Width | 23 in |
Pad Width | 15 in |
Sock Length | 120 in |
Container Height | 30 in |
Pillow Height | 2 in |
Pillow Length | 16 in |
Container Length | 23 in |
Pad Length | 20 in |
Description
Spill Kit/Station, Fluids Absorbed Acids, Bases, For Use With Chemical or Metal Type Acids, Bases, Volume Absorbed Per Kit 21 gal, Container Type Drum, 30 gal Container Capacity, 23 in W x 23 in L x 30 in H Container Size, White, Filled, Sorbents Included (25) 15 in W x 20 in L Pig Harsh Chemical Absorbent Mat Pad (MAT301), (4) 17 in W x 16 in L x 2 in H Pig Harsh Chemical Absorbent Pillow (HR7015), (4) Ext. Dia. 3 in x 10 ft L Pig Harsh Chemical Absorbent Sock (Pig301)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Plunger Can, 1 Gal., Steel, Yellow (10318)
- SHOWA Showa 727 15-mil Nitrile Gloves (727-06)
- NATIONAL SAFETY APPAREL Bib Apron, Aluminized, 36 In. L, 24 In. W (A02NL24X36)
- LYLE Safety Sign, Eye Glove Protection, 10in.H (U4-1273-RA_14X10)
- PIG PIG Spill Kit, Universal, Gray (KIT221)
- PIG Spill Kit, Universal, Blue (KIT259)
- PIG Formaldehyde Spill Kit In Bucket, 15" H (KIT501)
- PIG PIG Collapse-A-Tainer Lite Spill Containment Berm Yellow 4' L x 4' W x 8" H (PAK720-YW)
- PIG Spill Kit, Universal, Black (KIT223)
- PIG Spill Kit, Universal, Blue/Gray (KIT205)
- BRADY Spill Control Cart, Universal, Yellow (SC-CART)
- Pig Spill Control Kits and Stations