Shop All Spill Control Kits and Stations
Pig
Spill Kit, Chem/Hazmat, White
Mfr # KIT304-02
Zoro # G2224437
product price: $3,292.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,292.00
Free 30-Day Returns
Key Features
- Color Black
- Spill Control - Fluids Absorbed 108 gal
- Fluids Absorbed Acids, Bases
- Container Type Chest
- Volume Absorbed Per Pkg. 108 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT304-02
- Zoro # G2224437
- UPC # 036226006700
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 29 3/10 in |
Width | 43 13/16 in |
Length | 47 29/32 in |
Container Size | 43 4/5 in W x 47 9/10 in L x 29.3 in H |
Pillow Length | 16 in |
Pillow Height | 2 in |
Container Width | 43 3/4 in |
Pillow Width | 17 in |
Container Length | 48 in |
Container Height | 29 1/4 in |
Sock Length | 46 in, 120 in |
Pad Length | 20 in |
Sock Diameter | 3 in, 5 in |
Pad Width | 15 in |
Description
Spill Kit, Fluids Absorbed Acids, Bases, Volume Absorbed Per Kit 108 gal, Container Type Chest, 43 4/5 in W x 47 9/10 in L x 29.3 in H Container Size, Black, Filled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Ind Floor Tape, Roll, Red/White, Vinyl (2RWCHVRED)
- DUNLOP Size 3 Men's Steel Rubber Boot, Blue (8908633)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-2X)
- PROPPER Patrol Cap, Multicam, Size 7-1/4 In. (F55714937771/4)
- PIG Truck Spill Kit See-Thru Bag, 18" H, 5" W (KIT633)
- PIG PIG Spill Kit, Universal, Yellow (KIT281)
- PIG PIG Spill Kit, Chem/Hazmat, White (KIT352)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT3500)
- PIG PIG Portable Spill Containment Pool Orange ext. dia. 2.4' x 11" H (PAK925-OR)
- PIG Spill Kit, Oil-Based Liquids, Yellow (KIT4500)
- 3M Spill Kit, Chem/Hazmat (C-SKFL31)
- Pig Spill Control Supplies