Shop All Spill Control Kits and Stations
Pig
Spill Kit, Chem/Hazmat, White
Mfr # KIT304-01
Zoro # G8322264
product price: $3,604.00
/ea
Free Shipping & Returns
$3,604.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Spill Control - Fluids Absorbed 108 gal
- Fluids Absorbed Acids, Bases
- Container Type Chest
- Volume Absorbed Per Pkg. 108 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT304-01
- Zoro # G8322264
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 29 3/10 in |
Length | 47 29/32 in |
Width | 43 13/16 in |
Container Size | 44 in W x 48 in L x 52 1/2 in H |
Container Width | 44 in |
Pad Length | 20 in |
Pillow Length | 16 in |
Pillow Height | 2 in |
Sock Diameter | 3 in, 5 in |
Container Height | 52 1/2 in |
Pad Width | 15 in |
Sock Length | 46 in, 120 in |
Wheel Size | 10 in |
Container Length | 48 in |
Pillow Width | 17 in |
Description
Spill Kit, Fluids Absorbed Acids, Bases, Volume Absorbed Per Kit 108 gal, Container Type Chest, 44 in W x 48 in L x 52 1/2 in H Container Size, Black, Filled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (19L419)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-161-423-1)
- STRANCO Die Cut Number Label, 7 (DBV-SINGLE-6-7)
- STI Smoke and Acoustical Caulk, 20 oz., White (SNS120W)
- PIG PIG Spill Kit, Universal, Yellow (KIT2300)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (RFL228)
- PIG PIG Spill Kit, Chem/Hazmat, Silver (KIT353)
- PIG PIG Spill Kit, Oil-Based Liquids, White (KIT411-01)
- PIG Spill Kit, Chem/Hazmat, Clear (KIT367)
- PIG Spill Kit/Station, 41.7 gal Vol. Absorbed (KIT4002)
- PIG PIG Collapse-A-Tainer Self-Rising Spill Containment Berm 28.75' L x 12.75' W x 1' H (PAK1002)
- Pig Spill Control Kits and Stations