Shop All Spill Control Kits and Stations
Pig
Spill Kit, Chem/Hazmat, Green
Mfr # KIT362
Zoro # G8300196
product price: $1,342.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$1,342.00
Free 30-Day Returns
Key Features
- Color Green
- Fluids Absorbed Acids, Bases
- Spill Control - Fluids Absorbed 63 gal
- Container Type Drum
- Volume Absorbed Per Pkg. 63 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT362
- Zoro # G8300196
- UPC # 036226007059
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 41 3/16 in |
Width | 31 3/4 in |
Length | 31 3/4 in |
Container Size | 31 3/4 in W x 31 3/4 in L x 41.2 in H |
Pillow Length | 16 in |
Pillow Height | 2 in |
Container Width | 31 3/4 in |
Sock Diameter | 3 in |
Container Length | 31 3/4 in |
Pad Width | 15 in |
Sock Length | 46 in, 120 in |
Container Height | 41 1/4 in |
Pad Length | 20 in |
Pillow Width | 17 in |
Description
Spill Kit, Fluids Absorbed Acids, Bases, Volume Absorbed Per Kit 63 gal, Container Type Drum, 95 gal Container Capacity, 31 3/4 in W x 31 3/4 in L x 41.2 in H Container Size, Green, Filled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (109S0034CH)
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, XL, 1 PR (7310-XL (10))
- PEAKWORKS Safety Body Restraint Belts - Standard (V8051013)
- BRADY ToughStripe Floor Marking Arrows 10 in H x 4 in W Yellow Pack of 25, 25PK (175657)
- PIG Spill Kit, Universal, Clear (KIT274)
- PIG Spill Kit, Universal, White (KIT204)
- PIG Truck Spill Kit Duffel Bag, 10-1/2" H (KIT629)
- PIG Spill Kit, Chem/Hazmat, White (KIT302)
- PIG Spill Kit, Oil-Based Liquids, Clear (KIT470)
- PIG High Volume Water-Absorbing Spill Kit in Large Spill Cart (WTR550)
- PIG Mat Cutting Knife, Blue/Black, 2 in. W (GRP012-001)
- Pig Spill Control Kits and Stations