Shop All Spill Control Kits and Stations
Pig
Spill Kit, Chem/Hazmat, Green
Mfr # KIT312
Zoro # G7843141
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Fluids Absorbed Acids, Bases
- Spill Control - Fluids Absorbed 11 gal
- Container Type Drum
- Volume Absorbed Per Pkg. 11 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT312
- Zoro # G7843141
- UPC # 036226006779
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 17 1/2 in |
Length | 22 in |
Width | 22 in |
Container Size | 23 in W x 23 in L x 19 in H |
Sock Diameter | 3 in |
Sock Length | 46 in |
Container Height | 19 in |
Pillow Height | 2 in |
Pillow Length | 16 in |
Container Length | 23 in |
Container Width | 23 in |
Pad Length | 20 in |
Pillow Width | 17 in |
Pad Width | 15 in |
Description
Spill Kit, Fluids Absorbed Acids, Bases, Volume Absorbed Per Kit 11 gal, Container Type Drum, 20 gal Container Capacity, 23 in W x 23 in L x 19 in H Container Size, Green, Filled, Sorbents Included (5) 17 in W x 16 in L x 2 in H Harsh Chemical Pillow, (6) 15 in W x 20 in L Harsh Chemical Pad, (6) 3 in Dia x 46 in L Chemical Sock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ls Orange Poplin Work Shirt, L (SP14OR RG L)
- ALTA Knee Pads, Hard Cap, Gel, Gray/Orange, PR (50953.50)
- JAMCO Pesticide Safety Cabinet, 18 gal., 44" H, Green (FL18EP)
- KYORENE PRO 18g Gray Graphene A4 Liner with Black HCT MicroFoam Nitrile Palm Coating (L) PK Gloves (00-840 (L))
- PIG PIG Spill Kit, Universal, Green (KIT245)
- PIG Truck Spill Kit Stowaway Bag, 21-3/4" H (KIT623)
- PIG Bodily Fluids Absorbent Kit, 0.87 gal, PK3 (KIT5005)
- PIG Spill Kit, Chem/Hazmat, Blue (KIT359)
- PIG Spill Kit, Universal, Black (KIT289)
- PIG Bio Safety Spill Cleanup Kit, 13-1/4" W (pls1245)
- SPILL MAGIC Biohazard Spill Kit, 8 oz., Clear (97502)
- Pig Spill Control Kits and Stations