Shop All Spill Control Kits and Stations
Pig
Spill Kit, Chem/Hazmat, Clear
Mfr # KIT395
Zoro # G8371587
product price: $248.00
/ea
Free Shipping & Returns
$248.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Spill Control - Fluids Absorbed 8 gal
- Fluids Absorbed Acids, Bases
- Container Type Can
- Volume Absorbed Per Pkg. 8 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT395
- Zoro # G8371587
- UPC # 036226007172
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 21 1/2 in |
Length | 18 in |
Width | 12 1/2 in |
Container Size | 14 13/16 in W x 19 5/16 in L x 23.6875 in H |
Container Height | 23 3/4 in |
Container Width | 14 3/4 in |
Size of Neutralizer Included | 64 oz |
Pillow Width | 8 in |
Pillow Height | 1 in |
Pad Width | 15 in |
Wheel Size | 1 1/2 in |
Sock Diameter | 3 in |
Container Length | 19 1/4 in |
Pad Length | 20 in |
Pillow Length | 8 in |
Size of Solidifier Included | 64 oz |
Sock Length | 46 in |
Description
Spill Kit, Fluids Absorbed Acids, Bases, Neutralizes Chemical Type Acids, Bases, Volume Absorbed Per Kit 8 gal, Container Type Can, 29 gal Container Capacity, 14 13/16 in W x 19 5/16 in L x 23.6875 in H Container Size, Clear, Filled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT SAFETY SAR Vest, Mesh, Search And Rescue, M (151000-200-030-24)
- TOUGH DUCK 2XL Hi-Vis Sweatshirt, Black (S49421)
- EAGLE MFG Oily Waste Can, 14 Gal., Poly, Red (937FL)
- MUCK BOOT CO Boots, Size 5, 16" Height, Black, Plain, PR (CHH-000A/5)
- PIG Spill Kit, Universal, Yellow (45301)
- PIG PIG Portable Spill Containment Pool Orange ext. dia. 5.92' x 1.08' H (PAK928-OR)
- PIG Bodily Fluids Absorbent Kit, 0.87 gal, PK3 (KIT5005)
- PIG PIG Spill Kit, Universal, Yellow (KIT281)
- PIG Spill Kit, Oil-Based Liquids, Clear (KIT470)
- PIG PIG Spill Kit, Chem/Hazmat, White (KIT311)
- PIG Formaldehyde Spill Kit In Bucket, 15" H (KIT501)
- Pig Spill Control Kits and Stations