Shop All Spill Control Kits and Stations
Pig
Spill Kit, Chem/Hazmat, Blue
Mfr # KIT359
Zoro # G8418891
product price: $668.99
/ea
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Fluids Absorbed Acids, Bases
- Spill Control - Fluids Absorbed 34 gal
- Container Type Can
- Volume Absorbed Per Pkg. 34 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT359
- Zoro # G8418891
- UPC # 036226007042
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 38 3/4 in |
Width | 23 5/8 in |
Length | 23 5/8 in |
Container Size | 23 5/8 in W x 23 5/8 in L x 38 3/4 in H |
Sock Length | 46 in, 120 in |
Container Width | 23 3/4 in |
Pad Length | 20 in |
Wheel Size | 8 in |
Container Length | 23 3/4 in |
Sock Diameter | 3 in |
Pad Width | 15 in |
Container Height | 38 3/4 in |
Description
Spill Kit, Fluids Absorbed Acids, Bases, Volume Absorbed Per Kit 34 gal, Container Type Can, 50 gal Container Capacity, 23 5/8 in W x 23 5/8 in L x 38 3/4 in H Container Size, Blue, Filled, Sorbents Included (2) 3 in D x 10 ft L Absorbent Sock (Pig301), (2) PigHarsh Chemical Loose Absorbent (HA8010), (4) 3 in D x 46 in L Absorbent Sock (124CR), (70) 15 in W x 20 in L Harsh Chemical Absorbent Mat Pad (MAT301)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH & WESSON Safety Glasses, Yellow Anti-Fog, Scratch-Resistant (23456)
- ACCUFORM Fire Extinguisher Sign, 14X5", WHT/R (MFXG556VP)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Black, 3 ft. L x (T6 W023BK)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48853)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (RFL228)
- PIG PIG Spill Kit, Chem/Hazmat, Black (KIT322)
- PIG Spill Kit, Universal, White (KIT272)
- PIG PIG Spill Kit, Universal, Black/Yellow (KIT273)
- PIG Spill Kit, Universal, White (KIT202)
- PIG Spill Kit, Oil-Based Liquids, Orange (KIT479-OR)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT315)
- Pig Spill Control Supplies