Shop All Spill Control Kits and Stations
Pig
Spill Kit, Chem/Hazmat, Black/Yellow
Mfr # KIT366
Zoro # G8170653
product price: $682.99
/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black/Yellow
- Spill Control - Fluids Absorbed 34 gal
- Fluids Absorbed Acids, Bases
- Container Type Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT366
- Zoro # G8170653
- UPC # 036226007080
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 38 3/4 in |
Width | 23 5/8 in |
Length | 23 5/8 in |
Container Size | 23.625 in W x 27.63 in L x 38 3/4 in H |
Container Width | 23 3/4 in |
Sock Length | 46 in, 120 in |
Wheel Size | 8 in |
Sock Diameter | 3 in |
Pad Width | 15 in |
Pad Length | 20 in |
Container Length | 27 3/4 in |
Container Height | 38 3/4 in |
Description
Spill Kit, Fluids Absorbed Acids, Bases, Volume Absorbed Per Kit 34 gal, Container Type Can, 50 gal Container Capacity, 23.625 in W x 27.63 in L x 38 3/4 in H Container Size, Yellow, Filled, Sorbents Included (2) 3 in D x 10 ft L Absorbent Sock (Pig301), (2) PigHarsh Chemical Loose Absorbent (HA8010), (4) 3 in D x 46 in L Absorbent Sock (124CR), (70) 15 in W x 20 in L Harsh Chemical Absorbent Mat Pad (MAT301)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Value Cowhide Leather Driver with Keystone Thumb, Size M, 12PK (GL2001KM)
- NMC Caution Do Not Enter While Equipment Is, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C454PB)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (13655)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 090)
- PIG PIG Spill Kit, Chem/Hazmat, Yellow (KIT3200)
- PIG Spill Kit Refill, Universal, Gray (KIT216)
- PIG Spill Kit, Chem/Hazmat, Green (KIT312)
- PIG Truck Spill Kit, Universal, Black (kit630)
- PIG Spill Kit, Universal, Yellow (45301)
- PIG PIG Drive-Over Build-A-Berm Barrier Kit 48' L x 5.5" W x 2" H (PLR530)
- 3M Absorbent Boom, Petroleum, 10 ft. L, PK4 (T-270)
- Pig Spill Control Kits and Stations