Pig

Spill Kit, Chem/Hazmat, Black


product price: $380.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Black
  • Spill Control - Fluids Absorbed 20 gal
  • Fluids Absorbed Acids, Bases
  • Container Type Portable Bag
  • Volume Absorbed Per Pkg. 20 gal.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 48 in
Width 25 in
Container Size 25 in W x 48 in L
Container Width 25 in
Pad Width 15 in
Sock Diameter 3 in
Pad Length 20 in
Container Length 48 in
Sock Length 46 in

Description

Spill Kit, Fluids Absorbed Acids, Bases, For Use With Chemical or Metal Type Acids, Bases, Volume Absorbed Per Kit 20 gal, Container Type Portable Bag, 25 in W x 48 in L Container Size, Black, Filled, Sorbents Included (12) Ext. Dia. 3 in x 46 in L Pig Harsh Chemical Absorbent Sock (124CR), (48) 15 in W x 20 in L Pig Harsh Chemical Absorbent Mat Pad (MAT301), Additional Components Included (4) Instructions, (8) 18 in W x 30 in H Polyethylene Disposal Bags (BAG20-1S), Canvas Duffel Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.