Shop All Spill Control Kits and Stations
Pig
Spill Kit, 22" H, 16" W, 22-1/2" L, Bl/Gray
Mfr # KIT917
Zoro # G1944460
Free Shipping & Returns
$215.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Gray
- Fluids Absorbed Water
- Spill Control - Fluids Absorbed 18.3 gal
- Container Type Bag
- Volume Absorbed Per Pkg. 18.3 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # KIT917
- Zoro # G1944460
- UPC # 036226042685
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 22 in |
Length | 22 1/2 in |
Container Size | 16 in W x 22 1/2 in L x 22 in H |
Width | 16 in |
Container Length | 22 1/2 in |
Pillow Height | 2 in |
Pillow Length | 10 in, 21 in |
Pad Width | 15 in |
Container Width | 16 in |
Pillow Width | 10 in, 17 in |
Sock Diameter | 3 in |
Container Height | 22 in |
Sock Length | 120 in |
Pad Length | 19 in |
Description
Spill Kit/Station, Fluids Absorbed Water, Volume Absorbed Per Kit 18 gal, Container Type Bag, 0.05 cu ft Container Capacity, 16 in W x 22 1/2 in L x 22 in H Container Size, Blue, Filled, Sorbents Included (2) 10 in L x 10 in W Water Absorbent Pillows, (2) 21 in L x 17 in W Water Absorbed Pillows, (25) 19 in L x 15 in W Water Absorbent Pads, (4) 3 in Dia x 10 ft L Water Absorbent Socks, Lockable No, Static Dissipative No, UV Resistant No, Product Weight 19 lb, KIT, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Conduit and Voltage Sign and Labels, PK5 (152357)
- CONDOR Spill Kit, Chem/Hazmat (35ZR81)
- WINTER WALKING Ice Cleats, Unisex, 13inLx4-1/2inWx2inH (JD6625-XL)
- TINGLEY Overall, Breathable Waterproof, 2XL, Black (O24113)
- PIG Mat Cutting Knife, Blue/Black, 2 in. W (GRP012-001)
- PIG PIG Collapse-A-Tainer Lite Spill Containment Berm Yellow 6' L x 4' W x 8" H (PAK721-YW)
- PIG Spill Kit, Universal, Black (KIT289)
- PIG PIG Bladder Poly Spill Containment Deck 56" L x 26" W x 5.75" H (PAK528)
- PIG PIG Spill Kit, Universal, Green (KIT264)
- PIG PIG Truck Spill Kit, Chem/Hazmat, Yellow (KIT622)
- CONDOR Spill Kit, Universal (35ZR69)
- Pig Spill Control Supplies