Shop All Spill Control Kits and Stations
Pig
Spill Kit, 17-3/4" H, 6-3/4" W, 15-1/2" L
Mfr # KIT914
Zoro # G1938118
Free Shipping & Returns
$77.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Fluids Absorbed Water
- Spill Control - Fluids Absorbed 7.5 gal
- Container Type Bag
- Container Capacity 0.05 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # KIT914
- Zoro # G1938118
- UPC # 036226042678
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 17 3/4 in |
Length | 15 1/2 in |
Width | 6 3/4 in |
Container Size | 6 3/4 in W x 15 1/2 in L x 17 3/4 in H |
Pad Width | 15 in |
Pad Length | 19 in |
Container Length | 15 1/2 in |
Sock Length | 48 in |
Container Width | 6 3/4 in |
Container Height | 17 3/4 in |
Sock Diameter | 3 in |
Description
Spill Kit/Station, Fluids Absorbed Water, Volume Absorbed Per Kit 5 gal, Container Type Bag, 0.05 cu ft Container Capacity, 6 3/4 in W x 15 1/2 in L x 17 3/4 in H Container Size, Blue, Filled, Sorbents Included (10) 15 in W x 19 in L Water Absorbent Pads, (3) 3 in Dia x 4 ft L Water Absorbent Socks, Additional Components Included Clear Vinyl Bag, Lockable No, Static Dissipative No, UV Resistant No, Product Weight 6 lb, KIT, Includes Mounting Fasteners No, Land Fill Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Gloves, A2 Cut Level, Uncoated, XS, 1 PR (11-318)
- SIGNMISSION Front Door With Right Arrow Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BU-1818-24389 (A-DES-BU-1818-24389)
- NORTHSIDE Size 9 Men's Steel Toe Work Boot, Charcoal/Orange (322977M987XX090XXX)
- UNITED SCIENTIFIC Safety Goggles, Indirect Vent, Pc Lens (UNGOGGLE-P)
- PIG Spill Kit, Chem/Hazmat, White (KIT399)
- PIG Spill Kit/Station, 0.05 cu. ft. Cap., PK10 (KIT5003)
- PIG Spill Kit, Universal, Yellow (KIT2500)
- PIG Spill Kit, Chem/Hazmat, White (KIT336)
- PIG PIG Spill Kit, Chem/Hazmat, White (KIT352)
- PIG Bodily Fluids Absorbent Kit, 0.87 gal, PK3 (KIT5005)
- FIRST AID ONLY Bloodborne Pathogen Bodily Fluid Kit (91297)
- Pig Spill Control Kits and Stations