Shop All Spill Control Kits and Stations
Pig
Spill Kit, 0.05 cu. ft. Capacity, PK3
Mfr # KIT2011
Zoro # G9642317
product price: $160.00
/pk 3, $53.33/ea
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 6 L
- Fluids Absorbed Biohazardous Liquids
- Container Type Bag
- Volume Absorbed Per Pkg. 0.5 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT2011
- Zoro # G9642317
- UPC # 036226040971
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 2 1/4 in |
Container Size | 13 in W x 20 in L x 2 1/4 in H |
Length | 20 in |
Width | 13 in |
Container Height | 2 1/4 in |
Pad Length | 20 in |
Pad Width | 15 in |
Container Length | 20 in |
Container Width | 13 in |
Description
Spill Kit, Fluids Absorbed Biohazardous Liquids, For Use With Chemical or Metal Type Chemotherapy Drugs, Specialized Applications Chemotherapy Drugs, Volume Absorbed Per Kit 6 L, Container Type Bag, 0.05 cu ft Container Capacity, 13 in W x 20 in L x 2 1/4 in H Container Size, Yellow, Filled, Sorbents Included (5) 20 in L x 15 in W Chemotherapy Drugs Pads, PPE Included (2) Nitrile Gloves, (3) Aprons, Pair of Boot Covers, Additional Components Included (2) Ties, (3) Disposal Bags, Lockable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's Black Nylon Rain Jacket size 2XL (J162-001 XXL REG)
- SHOWA 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (CHMYL-09)
- NMC Spill Kit Sign, M972AB (M972AB)
- WERMA Conduit (97584025)
- PIG Spill Kit, Universal, White (KIT243)
- PIG Spill Kit, Universal, Orange (KIT279-OR)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT315)
- PIG Spill Kit Refill, Chem/Hazmat, Pink (RFL328)
- PIG PIG Spill Kit, Oil-Based Liquids, White (KIT436)
- PIG PIG Spill Kit, Oil-Based Liquids, White (KIT413)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (RFL243)
- Pig Spill Control Kits and Stations