Shop All Spill Control Kits and Stations
Pig
Spill Kit, 0.05 cu. ft. Capacity, PK3
Mfr # KIT2010
Zoro # G9642405
product price: $150.00
/pk 3, $50.00/ea
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Chemotherapy Drugs
- Spill Control - Fluids Absorbed 3L
- Container Type Bag
- Container Capacity 0.05 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT2010
- Zoro # G9642405
- UPC # 036226040964
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 2 1/4 in |
Length | 20 in |
Width | 13 in |
Container Size | 13 in W x 20 in L x 2 1/4 in H |
Container Height | 2 1/4 in |
Pad Length | 20 in |
Container Length | 20 in |
Container Width | 13 in |
Pad Width | 15 in |
Description
Spill Kit, Fluids Absorbed Chemotherapy Drugs, For Use With Chemical or Metal Type Chemotherapy Drugs, Specialized Applications Chemotherapy Drugs, Volume Absorbed Per Kit 3 L, Container Type Bag, 0.05 cu ft Container Capacity, 13 in W x 20 in L x 2 1/4 in H Container Size, Yellow, Filled, Sorbents Included (2) 20 in L x 15 in W Chemotherapy Drugs Pads, PPE Included (2) Nitrile Gloves, (3) Aprons, Pair of Boot Covers, Additional Components Included (2) Ties, (3) Disposal Bags, Lockable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Air Sampling Tube, 36 In. (SD-T36)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard A40 Reflex, Zipper (47999)
- HD SAFETY STORE Spill Station Kit, Wall Mount (AB-WSB9)
- SIGNMISSION OSHA Sign, Floor Slippery When Wet Bilingual, 14in X 10in Decal, 10" W, 14" H, Bilingual Spanish (OS-DS-D-1014-VS-1261)
- PIG Spill Kit Refill, Oil-Based Liquids (RFL468)
- PIG Spill Kit, Universal, Yellow (KIT228)
- PIG Spill Kit, Universal, Black (KIT289)
- PIG PIG Collapse-A-Tainer Spill Containment Berm 12' L x 12' W x 1' H (PAK793)
- PIG Spill Kit, Universal, White (KIT272)
- PIG Truck Spill Kit See-Thru Bag, 7-1/2" H (KIT632)
- BIG D Bodily Fluid Spill Disposal Kit (169)
- Pig Spill Control Kits and Stations