Shop All Secondary Spill Containment
Pig
Spill Containment Pallt, 2-Drum, 66"Lx40"W
Mfr # PAK604-BK-WD
Zoro # G6293977
product price: $369.00
/ea
Free Shipping & Returns
$369.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spill Capacity 66 gal
- Load Capacity 4,500 lb
- Height 8 3/4 in
- Standards SPC 40 CFR 112.7, NPDES 40 CFR 122.26, 40 CFR 264.175
- Length 66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PAK604-BK-WD
- Zoro # G6293977
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 8 3/4 in |
Length | 66 in |
Width | 40 in |
Usable Length | 52 in |
Usable Width | 26 in |
Max Fork Width | 40 in |
Dimensions | 66 in L x 40 in W x 8 3/4 in H |
Max Fork Height | 4 in |
Description
Drum Spill Containment Platform, Spill Capacity 66 gal, Length 66 in, Width 40 in, Height 8 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Blank Tag, 9 x 4 In, Yel, Plstc, PK10 (TAD833)
- JACKSON SAFETY WindGard AA-8 (14494)
- PORTWEST Hi-Vis Contrast Rain Jacket, XL (US366)
- BACHARACH Replacement Sensor, O2, For PCA 20 (24-0788)
- PIG PIG Utility Tray with Grate Black 49.25" L x 25.25" W x 3.25" H (PAK123-BK)
- PIG Drip Pad System, 4 gal Spill Capacity, polypropylene (PAK227)
- PIG Steel Spill Tray 48" L x 18" W x 3" H (PAK255)
- PIG Spill Containment Berm Ground Liner 6' x 10' 10' L x 6' W, 2PK (PAK1925)
- PIG PIG Utility Containment Tray 40.25" L x 28.25" W x 5" H (PAK921)
- PIG PIG 8-Drum Foam Wall Spill Berm 106" L x 56" W x 4" H (PAK855)
- PIG PIG Utility Pan 12 pans/box 10.375" L x 10.375" W x 3" H, 12PK (PAN404)
- Pig Spill Control Supplies