Shop All Secondary Spill Containment
Pig
Spill Containment Pallet, 2-Drum, 53" L
Mfr # PAK605-WD
Zoro # G6316858
product price: $295.00
/ea
Free Shipping & Returns
$295.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spill Capacity 66 gal
- Length 54 39/64 in
- Width 29 29/32 in
- Load Capacity 1,500 lb
- Height 16 51/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PAK605-WD
- Zoro # G6316858
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 54 39/64 in |
Width | 29 29/32 in |
Height | 16 51/64 in |
Usable Length | 48 in |
Max Fork Height | 5 in |
Usable Width | 24 in |
Max Fork Width | 22 in |
Dimensions | 54 39/64 in L x 29 29/32 in W x 16 51/64 in H |
Description
Drum Spill Containment Platform, Spill Capacity 66 gal, Length 54 39/64 in, Width 29 29/32 in, Height 16 51/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, L, PR (962L-10)
- MSA SAFETY V-Gard C1 Full Brim, Vented, Fas-Trac III, Type 1, Class C, Black (10215835)
- STRANCO Reflective Number Label, 4, 2-1/2in H, PK25 (RUM200-4-YB)
- ACCUFORM UTILITY PIPELINE MARKING FMF100FP (FMF100FP)
- PIG PIG Utility Containment Tray 52.25" L x 16.25" W x 5" H (PAK918)
- PIG PIG FlexBerm Spill Containment Pad 8.5' L x 4.5' W x 2" H (PAK127)
- PIG Steel Spill Tray 48" L x 18" W x 3" H (PAK255)
- PIG PIG Utility Containment Tray 40" L x 40" W x 5" H (PAK922)
- PIG Tank Spill Containment Tray 60" L x 30" W x 4.5" H (PAK640)
- PIG Drip Pan Kit, 2.85 gal Spill Capacity, polypropylene (PAK226)
- ULTRATECH Drum Spill Containment Pallet, 8-1/2 gal. Spill Capacity, 4 Drum, 15,000 lb., Polyethylene (3000801)
- Pig Secondary Spill Containment