Shop All Secondary Spill Containment
Pig
Spill Containment Pallet, 2-Drm, 53.75" L
Mfr # PAK239
Zoro # G6256980
product price: $1,121.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,121.00
Free 30-Day Returns
Key Features
- Standards SPC 40 CFR 112.7, NPDES 40 CFR 122.26, 40 CFR 264.175
- Load Capacity 2,500 lb
- Length 53 3/4 in
- Height 12 3/8 in
- Width 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PAK239
- Zoro # G6256980
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 53 3/4 in |
Height | 12 3/8 in |
Width | 35 in |
Dimensions | 53 3/4 in L x 35 in W x 12 3/8 in H |
Max Fork Width | 16 in |
Usable Length | 53 in |
Usable Width | 35 in |
Max Fork Height | 3 in |
Description
Spill Containment Pallet,2-Drum Steel, 53.75 In. L x 35 In. W x 12.375 In. H, Spill Capacity 66 gal, Length 53 3/4 in, Width 35 in, Height 12 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Breaker Lockout Pin In Standard, PK6 (90848)
- NMC Danger Caustic Sign, D403R (D403R)
- DANNER Hiker Boot, EE, 10 1/2, Brown, PR (13860-10.5EE)
- HEXARMOR Hands Free Boot Cover, Blue, Size E, PR (32001-E)
- PIG PIG Utility Containment Tray 52.25" L x 28.25" W x 5" H (PAK919)
- PIG Drip Pan Kit, 7 gal Spill Capacity, polypropylene (PAK228)
- PIG Spill Containment Berm Ground Liner 6' x 10' 10' L x 6' W, 2PK (PAK1925)
- PIG PIG Utility Tray Black 49.25" L x 25.25" W x 2" H (PAK124-BK)
- PIG PIG Single Drum Container with Drain Plug White 32.81" L x 32.81" W x 27.33" H (DRM878-WH)
- PIG Steel Spill Tray 48" L x 18" W x 3" H (PAK255)
- EAGLE MFG Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633BD)
- Pig Secondary Spill Containment