Shop All Secondary Spill Containment
Pig
Spill Containment Pallet, 1 Drum, w/Drain
Mfr # PAK987-BK-WD
Zoro # G6278120
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spill Capacity 61 gal
- Width 40 in
- Height 12 1/2 in
- Length 40 in
- Standards SPC 40 CFR 112.7, NPDES 40 CFR 122.26, 40 CFR 264.175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PAK987-BK-WD
- Zoro # G6278120
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 40 in |
Height | 12 1/2 in |
Length | 40 in |
Dimensions | 40 in L x 40 in W x 12 1/2 in H |
Max Fork Height | 4 in |
Usable Length | 26 in |
Usable Width | 26 in |
Max Fork Width | 40 in |
Description
Drum Spill Containment Platform, Spill Capacity 61 gal, Length 40 in, Width 40 in, Height 12 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Loose Absorbent, Polypropylene, 25 lb. (PLP205)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 0.5" x 18 ft, Black/White Print (1805435)
- MCR SAFETY Regular Weight Cotton Poly Pvc Do, L, PK12 (9667L)
- AVERY UltraDuty Chem Waterproof and UV Resistant Label, 4.75x7.75, Wt, PK100 (60522)
- PIG PIG Pallet Containment Tray 51.38" L x 43.58" W x 4" H (PAK112)
- PIG PIG FlexBerm Spill Containment Pad 18.5' L x 10.5' W x 2" H (PAK128)
- PIG PIG Utility Containment Tray 52.25" L x 28.25" W x 5" H (PAK919)
- PIG Spill Containment Pallet, 4-Drum, 53" L (PAK606-WD)
- PIG PIG Drum Spill Tray 32.25" L x 32.25" W x 8.25" H (DRM369)
- PIG Drip Deck, Poly, 26" L x 26" W x 5.75" H (PAK527)
- BLACK DIAMOND ECO SOLUTIONS Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, PVC (4062-BD)
- Pig Spill Control Supplies