Shop All Spill Control Kits and Stations
Pig
Spill Cart
Mfr # KIT4901
Zoro # G705909674
product price: $635.00
/ea
Free Shipping & Returns
$635.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Fluids Absorbed Fuels, Oil-Based Liquids (Not Water), Oils
- Container Type Cart
- Container Capacity 20 gal
- Volume Absorbed Per Kit 20 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT4901
- Zoro # G705909674
- UPC # 036226061389
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 24.11 in x 23.5 in x 38.25 in |
Wheel Size | 7 in |
Sock Length | 48 in |
Container Height | 38 1/4 in |
Pad Length | 15 in |
Cabinet Width | 24 11/100 in |
Sock Diameter | 3 in |
Pad Width | 10 in |
Cabinet Depth | 23 1/2 in |
Container Width | 24 in |
Cabinet Height | 38 1/4 in |
Description
Spill Kit, Fluids Absorbed Fuels, Oil-Based Liquids (Not Water), Oils, Volume Absorbed Per Kit 20 gal, Container Type Cart, 20 gal Container Capacity, 24.11 in x 23.5 in x 38.25 in Container Size, Gray, Filled, Sorbents Included (1) 15 in W x 90 ft L Oil-Only Absorbent Mat Roll, (45) 10 in W x 15 in L Oil-Only Absorbent Mat Pads, (5) 3 in dia x 48 in L Skimmer Oil-Only Absorbent Sock, PPE Included (1) Apron, (1) Economy Goggle, (1) Pair of Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Evacuation Route Sign, Portrait (OS-NS-P-710-V-12194)
- ACCUFORM Scoreboard, Job Safety OSHA, 20 x 28 In. (SCK111)
- AZUSA SAFETY Welderbeast Buffalo Leather Mig Welding Gloves, White with Yellow Split Leather 4" Cuff, L (WMIG)
- NOTRAX 60 ft L x PVC Foam, 1/2 in Thick (419R0024BY)
- PIG Spill Kit/Station, 8.2 gal. Vol. Absorbed (KIT4000)
- PIG Truck Spill Kit, Universal, Black (kit630)
- PIG Spill Kit, Chem/Hazmat, Blue (KIT359)
- PIG PIG Collapse-A-Tainer Self-Rising Spill Containment Berm 10.75' L x 10.75' W x 1' H (PAK1001)
- PIG Spill Kit, Chem/Hazmat, Green (KIT363)
- PIG Spill Kit, Chem/Hazmat, Blue (KIT306)
- SPILL MAGIC Biohazard Spill Kit, Size 9" x 12" (97500)
- Pig Spill Control Supplies