Shop All Spill Control Kits and Stations
Pig
Spill Cart
Mfr # KIT3901
Zoro # G605909699
product price: $707.00
/ea
Free Shipping & Returns
$707.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Fluids Absorbed Acids, Bases
- Container Type Cart
- Container Capacity 20 gal
- Volume Absorbed Per Kit 20 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT3901
- Zoro # G605909699
- UPC # 036226060672
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 24.11 in x 23.5 in x 38.25 in |
Cabinet Width | 24 11/100 in |
Container Width | 24 in |
Cabinet Depth | 23 1/2 in |
Cabinet Height | 38 1/4 in |
Wheel Size | 7 in |
Pad Width | 10 in |
Sock Diameter | 3 in |
Pad Length | 15 in |
Container Height | 38 1/4 in |
Sock Length | 46 in |
Description
Spill Kit, Fluids Absorbed Acids, Bases, Volume Absorbed Per Kit 20 gal, Container Type Cart, 20 gal Container Capacity, 24.11 in x 23.5 in x 38.25 in Container Size, Gray, Filled, Sorbents Included (1) 15 in H x 11.5 in dia x 90 ft L Absorbent Mat Roll, (45) 10 in W x 15 in L Chemical Absorbent Mat Pads, (5) 3 in dia x 46 in L Chemical Absorbent Socks
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Black, L (CM2000)
- MOLDEX Moldex 6800 Pura-Fit® Foam Earplugs, Uncorded, 200 Pairs/Box (6800****)
- AZAR DISPLAYS 11"x8.5" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300864)
- TRU-SPEC Flight Suit, XL, 32" Inseam, Black (2653)
- PIG PIG Spill Kit, Chem/Hazmat, Black (CLN1001)
- PIG Truck Spill Kit, Universal, Yellow (KIT626)
- PIG Spill Kit, Universal, White (KIT272)
- PIG Bodily Fluids Absorbent Kit, 0.87 gal, PK3 (KIT5005)
- PIG Spill Kit, Universal, Orange (KIT279-OR)
- PIG PIG Collapse-A-Tainer Self-Rising Spill Containment Berm 10.75' L x 10.75' W x 1' H (PAK1001)
- SPILL TECH ENVIRONMENTAL SpillTech A-BLACKBAG Duffle Bag, Black, 18"L X 11"W X 11"H (A-BLACKBAG)
- Pig Spill Control Supplies