Shop All Spill Control Kits and Stations
Pig
Spill Cart
Mfr # KIT3401
Zoro # G505909720
product price: $707.00
/ea
Free Shipping & Returns
$707.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Acids, Bases
- Container Type Cart
- Container Capacity 20 gal
- Volume Absorbed Per Kit 20 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT3401
- Zoro # G505909720
- UPC # 036226060665
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 24.11 in x 23.5 in x 38.25 in |
Container Width | 24 in |
Cabinet Depth | 23 1/2 in |
Container Height | 38 1/4 in |
Cabinet Height | 38 1/4 in |
Cabinet Width | 24 11/100 in |
Pad Width | 10 in |
Sock Diameter | 3 in |
Wheel Size | 7 in |
Sock Length | 46 in |
Pad Length | 15 in |
Description
Spill Kit, Fluids Absorbed Acids, Bases, Volume Absorbed Per Kit 20 gal, Container Type Cart, 20 gal Container Capacity, 24.11 in x 23.5 in x 38.25 in Container Size, Yellow, Filled, Sorbents Included (1) 15 in W x 90 ft L Absorbent Mat Roll Refill, (45) 10 in W x 15 in L Chemical Absorbent Mat Pads, (5) 3 in dia x 46 in L Chemical Absorbent Socks
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Locking Carabiner Clip, Stainless Steel, Black (LSBM-01-2R3)
- BRIGHTON-BEST Ironclad® EXO2-PIG-05-XL Project Impact Gloves, Brown, 1 Pair, XL (EXO2-PIG-05-XL)
- JACKSON SAFETY Replacement Visor, Faceshield Window for Jackson Safety Headgear, PETG, Clear, 8 in H x 15 1/2 in W (29104)
- SPEAKMAN Combination Emergency Station W/ Plastic Bowl Eye/face Wash (SE-695)
- PIG Hydrofluoric Neutralizing Bucket Kit (KIT601)
- PIG Spill Kit, Chem/Hazmat, Clear (KIT367)
- PIG Spill Kit, Chem/Hazmat, Blue (KIT306)
- PIG PIG Spill Kit, Universal, Green (KIT262)
- PIG Spill Kit/Station, 0.05 cu. ft. Cap., PK3 (KIT5018)
- PIG Truck Mounting Bracket for PIG Spill Kit in Bucket 14.125" L x 12.25" W x 2.75" H (BKT1213)
- ENPAC Containment Pool, 100 gal, 8 In H (5901-YE-D)
- Pig Spill Control Supplies