Shop All Spill Control Kits and Stations
Pig
Spill Cart
Mfr # KIT2901
Zoro # G905909726
product price: $655.00
/ea
Free Shipping & Returns
$655.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Fluids Absorbed Coolants, Oils, Solvents, Universal, Water
- Container Type Cart
- Container Capacity 20 gal
- Volume Absorbed Per Kit 20 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT2901
- Zoro # G905909726
- UPC # 036226060740
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 24.11 in x 23.5 in x 38.25 in |
Wheel Size | 7 in |
Sock Diameter | 3 in |
Sock Length | 48 in |
Cabinet Height | 38 1/4 in |
Pad Width | 10 in |
Cabinet Depth | 23 1/2 in |
Container Width | 24 in |
Container Height | 38 1/4 in |
Cabinet Width | 24 11/100 in |
Pad Length | 15 in |
Description
Spill Kit, Fluids Absorbed Coolants, Oils, Solvents, Universal, Water, Volume Absorbed Per Kit 20 gal, Container Type Cart, 20 gal Container Capacity, 24.11 in x 23.5 in x 38.25 in Container Size, Gray, Filled, Sorbents Included (1) 15 in W x 90 ft L Absorbent Mat Roll, (3) Dri Loose Absorbent In Spill Pouches, (45) 10 in W x 15 in L Absorbent Mat Pads, (5) 3 in dia x 48 in L Blue Absorbent Socks, PPE Included (1) Apron, (1) Economy Goggle, (1) Pair of Gloves
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Insulated Leather Work Glove, Fleece-lined, Waterproof, 2XL (TLDWP-0812)
- TILLMAN Gloves, PR, ANSI/ISEA Cut Level: A7 (1357M)
- 2W INTERNATIONAL Orange Economy Safety Vest, 4X-Large, Class 2 (MV327C-2 4XL)
- CONDOR Loose Absorbent, 2 Gallon Volume Absorbed per Package, 25 lb Weight Bag, Not Scented (35UX85)
- PIG Truck Mounting Bracket for PIG Spill Kit in Bucket 14.125" L x 12.25" W x 2.75" H (BKT1213)
- PIG Spill Kit/Station, 0.19 gal Vol. Absorbed (KIT5007)
- PIG PIG Portable Spill Containment Pool Orange ext. dia. 5.92' x 1.08' H (PAK928-OR)
- PIG PIG Spill Kit, Universal, Yellow (KIT2400)
- PIG Spill Kit, Universal, Black (KIT289)
- PIG Truck Spill Kit Duffel Bag, 10-1/2" H (KIT629)
- CONDOR Absorbent Sock, Gray, 4 gal., PK4 (35ZR48)
- Pig Spill Control Supplies