Shop All Spill Control Kits and Stations
Pig
Spill Cart
Mfr # KIT2401
Zoro # G805909673
product price: $655.00
/ea
Free Shipping & Returns
$655.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Coolants, Oils, Solvents, Universal, Water
- Container Type Cart
- Container Capacity 20 gal
- Volume Absorbed Per Kit 20 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT2401
- Zoro # G805909673
- UPC # 036226060733
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 24.11 in x 23.5 in x 38.25 in |
Container Width | 24 in |
Pad Width | 10 in |
Container Height | 38 1/4 in |
Cabinet Depth | 23 1/2 in |
Pad Length | 15 in |
Sock Diameter | 3 in |
Cabinet Height | 38 1/4 in |
Sock Length | 48 in |
Wheel Size | 7 in |
Cabinet Width | 24 11/100 in |
Description
Spill Kit, Fluids Absorbed Coolants, Oils, Solvents, Universal, Water, Volume Absorbed Per Kit 20 gal, Container Type Cart, 20 gal Container Capacity, 24.11 in x 23.5 in x 38.25 in Container Size, Yellow, Filled, Sorbents Included (1) 15 in W x 90 ft L Absorbent Mat Roll, (3) Dri Loose Absorbent In Spill Pouches, (45) 10 in W x 15 in L Absorbent Mat Pads, (5) 3 in dia x 48 in L Blue Absorbent Socks, PPE Included (1) Apron, (1) Economy Goggle, (1) Pair of Gloves
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Flame Resistant Hood, White, Nomex(R) (H31NK)
- BRADY Pipe Marker, Heating Water Supply, Yellow, 5703-II (5703-II)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (2961)
- PIG PIG Wall-Mount Mat Roll Dispenser, Black (MAT293)
- PIG PIG Collapse-A-Tainer Spill Containment Berm 12' L x 12' W x 1' H (PAK793)
- PIG Mat Cutting Knife, Blue/Black, 2 in. W (GRP012-001)
- PIG Spill Kit, Chem/Hazmat, Black (KIT620)
- PIG Spill Kit, Universal, White (KIT202)
- PIG Spill Kit/Station, 7 gal. Vol. Absorbed (KIT354)
- PIG PIG Spill Kit, Universal, Yellow (45300)
- SPILLTECH Spill Kit, Bucket, Universal, 16-3/4" H (SPKU-5)
- Pig Spill Control Kits and Stations