Shop All Spill Containment Accessories
Pig
Spill Blocker Vacuum Dike, 2-1/4" H, 4" W
Mfr # PLR280-BK
Zoro # G5927061
product price: $578.00
/ea
Free Shipping & Returns
$578.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drums 0
- Height 2 1/4 in
- Width 4 in
- Includes Urethane Blocker
- Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLR280-BK
- Zoro # G5927061
- UPC # 036226015221
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 2 1/4 in |
Width | 4 in |
Length | 5 ft |
Straight Section Width | 4 in |
Straight Section Dimensions | 5 ft x 4 in x 2 1/4 in |
Straight Section Length | 5 ft |
Straight Section Height | 2 1/4 in |
Description
Spill Blocker Vacuum Dike, Black, Polyethylene, Length 5 ft., Width 4 In., Height 2-1/4 In., For Use With Spill Blockers, Includes Urethane Blocker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot Athens SuperLyte Moc-Toe Waterproof Work Boot (GB00547 W 115)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (87-198)
- MECHANIX WEAR M-Pact XD Impact Gloves, S, Hi-Vis Yellow, PR (SMP-91-008)
- PORTWEST PVC Coated Rain Suit, S (L440)
- PIG Build-A-Berm Spill Containment Berm (PLR264)
- PIG Filter Sock, 5 ft. L x 12-3/4"W x 3-1/2"H (FLT822)
- PIG Filter Sock, Black, 10 ft. Lx5 in. W (FLT718)
- PIG Containment Pallet, 4-Drum, Heavy Duty (PAK672-BK-WOD)
- PIG Sediment Drain Filter, 38" L, 29" W, 20" H (FLT747-WOPT)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case White 36" L x 24" W, 120PK (MAT195-WH)
- QUICK DAM Quick Dam Water Curb 6.5"X20Ft (QDWC620)
- Pig Spill Control Supplies