Shop All Sorbents
Pig
Sorbents, Oil-Based Liquids, Brown, Polypropylene, 25 PK
Mfr # MAT544
Zoro # G8031956
$56.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed (Pack, Each) 3 gal/pk, 17 oz/pad
- Material Polypropylene
- Color Brown
- Perforations No
- Length 22 in dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 22 in dia |
Width | 22 in dia |
Perforated Size | Not Perforated |
Details
Item | Sorbents |
Volume Absorbed (Pack, Each) | 3 gal/pk, 17 oz/pad |
Material | Polypropylene |
Color | Brown |
Perforations | No |
Sorbent Capacity | 3 gal (25 Pads) |
Fluids Absorbed | Oil-Based Liquids |
UV Resistant | No |
Perforated | No |
Absorbency Weight | Light |
Layers of Construction | 8 |
Standards | 29 CFR 1910.22(a)(2) |
For Use With Chemical or Metal Type | Oil Only |
Neutralizing | No |
Volume Absorbed Per Pound | 17 oz |
Number of Layers | 8-ply |
Wringable | Yes |
For Use With | Oil Only |
Volume Absorbed Per Sock/Boom | 3 gal |
Description
Product Type Drum-Top Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 22 in Dia., Volume Absorbed Per Pad 17 oz, Volume Absorbed per Pkg. 3 gal, Volume Absorbed Per Pound 17 oz, Color/Pattern Brown, Material Polypropylene, Number of Layers 8-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Hosp. Islation Bag, 40to45gal, Red, PK100 (31DL02)
- PURE BRIGHT Cleaners & Detergents, Spray Bottle, Fresh, 9 PK (21598638591)
- BISSELL BISSELL AeroSwift 1009 Vacuum Cleaner, 12 in W Cleaning Path, White (2612)
- SPILLTECH Sorbents, 31 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPB200S)
- PIG Sorbents, 22 gal, 15 in x 19 in, Water, Blue, Polypropylene (WTR021)
- PIG Sorbents, 23 gal, 31 in x 100 ft, Bodily Fluids, Gray, Polypropylene (HC101)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT135)
- PIG Sorbents, 35 gal, 14.5 in x 39 in, Water, Orange, Polypropylene (WTR017)
- PIG Barrel Top Absorbent Mat with Poly Backing, 25PK (MAT1500)
- PIG Sorbents, 9 gal, 3 in x 18 in, Oil, White, Polypropylene (SKM404)
- PIG Sorbents, 19 gal, 3 ft x 150 ft, Universal, Black, Polypropylene (MAT280)
- Pig Sorbents