Shop All Sorbents
Pig
Sorbents, 9 gal, 8 1/4 in x 15 in, Oil, White, Polypropylene
Mfr # MAT496
Zoro # G8283475
product price: $76.39
/pk 100, $0.76/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Volume Absorbed (Pack, Each) 9 gal/pk, 12 oz/pad
- Material Polypropylene
- Color White
- Perforations No
- Size 8 1/4 in x 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 8 1/4 in x 15 in |
Length | 15 in |
Width | 8 1/4 in |
Perforated Size | Not Perforated |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 8 1/4 in x 15 in, Volume Absorbed Per Pad 12 oz, Volume Absorbed per Pkg. 9 gal, Color/Pattern White, Material Polypropylene, Number of Layers 8-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M Scotch-Brite„¢ Non-Scratch Multi-Purpose Scrub Sponge, Light Blue/Blue, 3 Sponges - MP38D (MP-3-8-D)
- D Q B IND Brushes Wire Curved Wood Hdle (11390)
- TOUGH GUY Cartridge Filter, Pleated Paper Media, Sweeper Filter (10E709)
- EARTHSENSE COMMERCIAL 60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 1.65 mil, Black, 100 PK (RNW6060)
- PIG Sorbents, 32 gal, 5 in x 10 ft, Universal, Blue, Vermiculite (PIG217)
- PIG Sorbents, 24 gal, 8 in x 10 ft, Oil, White, Polyester (BOM400)
- PIG Sorbents, 8 gal, 10 in x 100 ft, Universal, Gray, Polypropylene (MAT226)
- PIG Sorbents, 1 gal, 11 in x 12 in, Harsh Chemicals, Pink, Alizarin, Polypropylene, Sodium Carbonate (MAT304)
- PIG Sorbents, 6 gal, 23 in x 24 in, Universal, Gray, Polypropylene (TLS665)
- PIG Sorbents, 40 gal, 30 in x 300 ft, Universal, Gray, Polypropylene (MAT225)
- SPILLTECH Sorbents, 33 gal, 8 in x 10 ft, Biohazard Liquids, Yellow, Polyester (HZ810SN)
- Pig Sorbents