Shop All Sorbents
Pig
Sorbents, 9 gal, 3 in x 30 in, Oil, White, Polypropylene
Mfr # SKM400
Zoro # G7953023
product price: $161.99
/pk 15, $10.80/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler with Polypropylene Mesh & Skin
- Volume Absorbed per Pkg. 9 gal
- Volume Absorbed (Pack, Each) 9 gal/pk; 0.6328 gal/sock
- Material Polypropylene
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3 in x 30 in |
Length | 30 in |
Width | 3 in |
Diameter | 3 in |
Description
Product Type Sump Skimmer, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Fuels, Oil-Based Liquids, Oils, Size 3 in x 30 in, Volume Absorbed Per Sock/Boom 0.64 gal, Volume Absorbed per Pkg. 9 gal, Color/Pattern White, Filler Material Polypropylene, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKWIPES Reclaimed Colored T-Shirt in Box 1 box (WIP535)
- TOUGH GUY Boiler Brush, 22 in L Handle, 4-1/2 in L Brush, Twisted Wire, 27 in L Overall (2FCD1)
- SPILLTECH Sorbents, 23 gal, 15 in x 150 ft, Universal, Yellow, Polypropylene (YRSZ150M-1)
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Maroon (2PYV6)
- PIG Sorbents, 24 gal, 5 in x 10 ft, Oil, White, Polyester (BOM405)
- PIG Sorbents, 14 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT2005)
- PIG Sorbents, 10 gal, 48 in x 100 ft, Universal, Black, Polypropylene (GRP48200-BK)
- PIG Absorb Pads 15 x 19 Heavy Weight (100 p (MAT840)
- PIG New Pig Universal Gray Sonic Bonded 15 In. X 19 In (MAT740)
- PIG Sorbents, 3 gal, 6 ft x 10 ft, Universal, Gray, Polypropylene (GRP72203-GY)
- ZEP Sorbents, 150 gal, Universal, Tan (425155)
- Pig Sorbents