Shop All Sorbents
Pig
Sorbents, 9 gal, 3 in x 18 in, Oil, White, Polypropylene
Mfr # SKM404
Zoro # G8221437
product price: $156.99
/pk 25, $6.28/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler with Polypropylene Mesh & Skin
- Volume Absorbed per Pkg. 9 gal
- Volume Absorbed (Pack, Each) 9 gal/pk; 0.375 gal/sock
- Material Polypropylene
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3 in x 18 in |
Length | 18 in |
Width | 3 in |
Diameter | 3 in |
Description
Product Type Sump Skimmer, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Fuels, Oil-Based Liquids, Oils, Size 3 in x 18 in, Volume Absorbed Per Sock/Boom 0.38 gal, Volume Absorbed per Pkg. 9 gal, Color/Pattern White, Filler Material Polypropylene, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUCK PERFORMANCE BUCKETS HUCK Performance Bucket - Black nft Tan - Tan w/Black Handle (87154)
- GEORGIA-PACIFIC 15"H x 11-1/4"W, Multifold Dispenser, Chrome (56620)
- SAFCO Safco® Plastic Step-On Receptacle- 23 Gallon Beige - 9923TN (9923TN)
- LIBMAN 24 in Sweep Face Push Broom, Black, Red (823003)
- PIG Sorbents, 7 gal, 5 in x 48 in, Universal, Gray, Polyester, Polypropylene (REZ105)
- PIG Sorbents, 16 gal, 3 in x 10 ft, Oil, Black, White, Polyester (BOM410)
- PIG Sorbents, 9 gal, 10 in x 13 in, Universal, Pink, Polypropylene (MAT351)
- PIG Sorbents, 32 gal, 5 in x 10 ft, Universal, Blue, Vermiculite (PIG217)
- PIG Sorbents, 36 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (MAT175)
- PIG Sorbents, 2 gal, 8 in x 8 in, Harsh Chemicals, Pink, Polypropylene (PIL306)
- BRADY Sorbents, 24 gal, 15 in x 19 in, Universal, White, Cellulose (RFP500)
- Pig Sorbents