Shop All Sorbents
Pig
Sorbents, 9 gal, 15 in x 150 ft, Universal, Gray, Polypropylene
Mfr # MAT141
Zoro # G8421427
Free Shipping & Returns
$75.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 9 gal
- Volume Absorbed (Pack, Each) 9 gal/pk, 9.8 gal/pad
- Material Polypropylene
- Color Gray
- Weight 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 15 in x 150 ft |
Width | 15 in |
Length | 1,800 in |
Perforated Size | 10 in x 15 in |
Roll Length | 150 ft |
Roll Width | 15 in |
Perforation Along Length | 10 in |
Perforation Along Width | 10 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 150 ft, Volume Absorbed Per Pad 1,254 oz, Volume Absorbed per Pkg. 9 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL GeneralClean X60 Multi-Task Cleaning Cloths - Pop-Up Box, White, Hydroknit, 8.34" x 16.80", 126 PK (KCC34790)
- BOARDWALK Warehouse Broom, Yucca/Corn Fiber Bristles, 56" Overall Len, Natural (BWK932YEA)
- CLR PRO Cleaner/Degreaser, 32 oz Trigger Spray Bottle, Liquid (G-FM-HDCD32-6PRO)
- SC JOHNSON PROFESSIONAL Hair and Body Wash Dispenser, Liquid/Gel (SHW2LDP)
- PIG Sorbents, 9 gal, 15 in x 75 ft, Universal, Gray, Polypropylene (MAT140)
- PIG Sorbents, 17 gal, 16 in x 150 ft, Oil, White, Polypropylene (MAT435)
- PIG Sorbents, 20 gal, 30 in x 150 ft, Oil, White, Polypropylene (MAT462)
- PIG Sorbents, 11 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT231)
- PIG Sorbents, 5 gal, 18 in Dia., Universal, Gray, Polypropylene (MAT237)
- PIG Sorbents, 4 gal, 3 ft x 50 ft, Universal, Black, Polypropylene (GRP36201-BK)
- TITE-DRI White 5'' x 7'' Absorbent Meat Fish and Poultry Pad 75 Grams, 1000PK (870TDPP75WHT)
- Pig Sorbents