Shop All Sorbents
Pig
Sorbents, 8 gal, 3 ft x 100 ft, Universal, Gray, Polypropylene
Mfr # GRP36200-GY
Zoro # G1822320
product price: $306.00
/ea
Free Shipping & Returns
$306.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 8 gal
- Volume Absorbed (Pack, Each) 8 gal/pk, 8 gal/pad
- Color Gray
- Weight 3 ft
- Perforations No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3 ft x 100 ft |
Width | 36 in |
Length | 1,200 in |
Perforated Size | Not Perforated |
Roll Width | 36 in |
Roll Length | 100 ft |
Mat Length | 100 ft |
Mat Width | 3 ft |
Overall Width | 3 ft |
Length (Perforated) | 100 ft |
Overall Length | 100 ft |
Individual Mat Length | 100 ft |
Size (WxL) | 3 ft x 100 ft |
Description
Entrance Runner, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 8 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Education, Grocery/Retail, Hospitality, Institutional, Restaurant, Backing Material Adhesive Backed, Color Gray, Edge Style Straight, Fluids Absorbed Grease, Oils, Water, For Environment Food and Beverage, Indoor/Outdoor Indoor, Maximum Performance Temperature 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CLEAN Multi-Surface Cleaner, Bottle, Lemon, 9 PK (11292)
- KIMBERLY-CLARK PROFESSIONAL High-Capacity Jumbo Roll Toilet Paper, 2-Ply, Non-perforated, Compact Case (1,000'/Roll, 4 Rolls) (03148)
- HEFTY 30 gal Trash Bags, 30 in x 33 in, Standard-Duty, 1.1 Mil, Black, 222 PK (E8-5274)
- WYPALL Heavy-Duty Foodservice Cloths, 12.5 x 23.5, White, PK100 (51631)
- PIG Absorbent Packaging Pouch, Heavyweight, 9.5in W x 14.5in L, 25 pouches per box, 25PK (PKG016)
- PIG Sorbents, 9 gal, 8 1/4 in x 15 in, Oil, White, Polypropylene (MAT496)
- PIG Sorbents, 20 gal, 3 in x 42 in, Universal, Gray, Corn Cob (404)
- PIG Sorbents, 13 gal, 24 in x 75 ft, Universal, Yellow, Polypropylene (MAT607-634)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT135)
- PIG PIG Mildew-Resistant Water Absorbent Sock 4 socks/box ext. dia. 3" x 48" L, 4PK (PIG106)
- CONDOR Sorbents, 12 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (35ZR24)
- Pig Sorbents