Shop All Sorbents
Pig
Sorbents, 8 gal, 15 in x 60 ft, Universal, Pink, Polypropylene
Mfr # MAT342
Zoro # G8121854
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 8 gal
- Material Polypropylene
- Color Pink
- Weight 15 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 15 in x 60 ft |
Width | 15 in |
Length | 720 in |
Perforated Size | 3 3/4 in x 10 in |
Roll Width | 15 in |
Roll Length | 60 ft |
Perforation Along Width | 3 3/4 in |
Perforation Along Length | 10 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, Size 15 in x 60 ft, Volume Absorbed Per Pad 1,011 oz, Volume Absorbed per Pkg. 8 gal, Color/Pattern Pink, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 3 3/4 in x 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Urinal Screen, Apple, PK12, Size: 4 oz. (2ZXE3)
- CRAFTSMAN Fine Dust Wet/Dry Vac Dust Collection Bags for 12 Gallon Shop Vacuums, 2PK (CMXZVBE38735)
- WYPALL Microfiber Cleaning Cloth, Green, 24PK (83630CT)
- BISSELL COMMERCIAL Carpet Cleaner, 52oz, Bottle, 9 to 9.8 pH (49G5-1)
- PIG Sorbents, 40 gal, 30 in x 150 ft, Universal, Pink, Polypropylene (MAT309)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Pink, Polypropylene (MAT301)
- PIG Sorbents, 40 gal, 30 in x 300 ft, Universal, Pink, Polypropylene (MAT325)
- PIG Sorbents, 9 gal, 16 in x 80 ft, Oil, White, Polypropylene (MAT484)
- PIG Sorbents, 40 gal, 30 in x 150 ft, Oil, White, Polypropylene (MAT402)
- PIG Sorbents, 0 gal, 15 in x 20 in, Universal, Gray, Polypropylene (25200)
- BRADY Sorbents, 17 gal, 15 in x 19 in, Universal, Gray, Polypropylene (UXT300)
- Pig Sorbents