Shop All Sorbents
Pig
Sorbents, 7 gal, 58 3/4 L x 29 W, Oil, White, Polypropylene
Mfr # MAT4306
Zoro # G7906586
Not eligible for select promotions
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 7 gal
- Color White
- Weight 5 lb
- Perforations No
- Size 58 3/4 L x 29 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 58 3/4 L x 29 W |
Width | 29 in |
Length | 58 3/4 in |
Perforated Size | Not Perforated |
Roll Width | 29 in |
Roll Length | 4 43/48 ft |
Pad Size | 58 3/4 L x 29 W |
Pad Width | 29 in |
Outside Width | 29 in |
Outside Dimensions | 58 3/4 in L x 29 in W x 1 in H |
Outside Length | 58 3/4 in |
Pad Length | 58 3/4 in |
Dimensions | 58 3/4 in L x 29 in W x 1 in H |
Wall Height | 5 lb |
Description
Absorbent Mat Pad, Components Included (6) Pads, Drip Pillow Color White, Fluids Absorbed Oil Only, For Use With Brand PIG, For Use With Grainger Item Number 30RA67, For Use With Mfr. Model Number PAK228, For Use with Series PAK, Indoor/Outdoor Use Outdoor, Number of Grommets No Grommets, Number of Pads Included 6, Outside Dimensions 58 3/4 in L x 29 in W x 1 in H, Outside Length 58 3/4 in, Outside Width 29 in, Pad Color White, Pad Length 58 3/4 in, Pad Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPRESS Jumbo Tissue 3.3 in. X 1000' 9 in. 2ply White 12 Rolls, 1000PK (JT 121000)
- DIVERSEY Odor Eliminator, Fresh, PK4 (94496154)
- AJAX Lemon Scent Liquid Dish Soap 52 oz (149861)
- HOOVER Sleeve Filter, Dry, Cartridge Filter (440010353)
- PIG Sorbents, 4 gal, 72 1/2 L x 28 W, Oil, White, Polypropylene (MAT4305)
- PIG Sorbents, 2 gal, 48 1/2 L x 28 W, Oil, White, Polypropylene (MAT4304)
- PIG Sorbents, 20 gal, 31 in x 75 ft, Oil, White, Polypropylene (MAT498)
- PIG Sorbents, 12 gal, 3 in x 48 in, Oil, White, Polypropylene (SKM600)
- PIG Sorbents, 20 gal, 3 in x 42 in, Universal, Gray, Corn Cob (404)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Yellow, Polypropylene (MAT603)
- PIG Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT440)
- Pig Sorbents