Shop All Sorbents
Pig
Sorbents, 7 gal, 3 ft x 50 ft, Universal, Gray, Polypropylene
Mfr # GRP36301-GY
Zoro # G7226241
product price: $250.00
/ea
Free Shipping & Returns
$250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 7 gal
- Volume Absorbed (Pack, Each) 7 gal/pk, 7.5 gal/pad
- Color Gray
- Weight 3 ft
- Perforations No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3 ft x 50 ft |
Width | 36 in |
Length | 600 in |
Perforated Size | Not Perforated |
Roll Width | 36 in |
Roll Length | 50 ft |
Mat Width | 3 ft |
Mat Length | 50 ft |
Overall Length | 50 ft |
Length (Perforated) | 50 ft |
Overall Width | 3 ft |
Individual Mat Length | 50 ft |
Size (WxL) | 3 ft x 50 ft |
Description
Absorbent Roll, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 7.5 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Education, Grocery/Retail, Hospitality, Institutional, Restaurant, Backing Material Adhesive Backed, Color Gray, Edge Style Straight, Fluids Absorbed Grease, Oils, Water, For Environment Food and Beverage, Indoor/Outdoor Indoor, Maximum Performance Temperature 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Janitorial Locking Door Kit, 16.25"L, Blk (1995833)
- SCOTCH Scotch 1906 Instant Power Slow Drain Build-Up Remover (170694)
- RUBBERMAID COMMERCIAL 4 gal Rectangular Step Can, Black, 15 1/4 in Dia, Step-On, Stainless Steel (1901982)
- STEELMAN E-Z Tire Paste Brush (96517)
- PIG Sorbents, 24 gal, 5 in x 10 ft, Oil, White, Polyester (BOM600)
- PIG Sorbents, 16 gal, 3 in x 10 ft, Oil, Black, White, Polyester (BOM410)
- PIG Sorbents, 9 gal, 16 in x 80 ft, Oil, White, Polypropylene (MAT484)
- PIG Sorbents, 16 gal, 3 in x 10 ft, Oil, White, Polypropylene, 8 PK (BOM406)
- PIG Sorbents, 9 gal, 3 in x 42 in, Acids, Bases, Unknowns, Pink, Polypropylene (124CR)
- PIG Sorbents, 2 gal, 36 in L x 24 in W, Fuel, Oils, Black, Polypropylene (PAD203)
- OIL-DRI Sorbents, 180 gal, Universal, Brown, Red (I06032G50)
- Pig Sorbents