Shop All Sorbents
Pig
Sorbents, 7 gal, 22 in Dia., Universal, Gray, Polypropylene
Mfr # MAT208
Zoro # G8278514
product price: $111.00
/pk 25, $4.44/ea
Free Shipping & Returns
$111.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 7 gal
- Material Polypropylene
- Color Gray
- Perforations No
- Size 22 in Dia.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 22 in Dia. |
Length | 22 in |
Width | 22 in |
Perforated Size | Not Perforated |
Diameter | 22 in |
Fits Drum Size | 55 gal |
Description
Product Type Drum-Top Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 22 in Dia., Volume Absorbed Per Pad 35 oz, Volume Absorbed per Pkg. 7 gal, Volume Absorbed Per Pound 35 oz, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 12 1/2 in Sweep Face Broom Brace, Silver (1VAD2)
- TOUGH GUY Grease Trap Treatment, 5 Gal Pail, Liquid, Cream (36MG01)
- RUBBERMAID COMMERCIAL 48 in L Mop and Broom Handles, Quick Connect Connection, Black/Yellow (FGQ760000000)
- CABOT Problem-Solver Wood Stripper 1 gal (140.0008004.007)
- PIG Sorbents, 6 gal, 22 in Dia., Universal, Gray, Polypropylene (MAT255)
- PIG Sorbents, 5 gal, 18 in Dia., Universal, Gray, Polypropylene (MAT237)
- PIG Sorbents, 3 gal, 22 in Dia., Universal, Gray, Polypropylene (MAT244)
- PIG Sorbents, 24 gal, 15 in x 19 in, Universal, Blue, Fibers, 100 PK (BLU100)
- PIG Sorbents, 5 gal, 4 in x 150 ft, Universal, Gray, Polypropylene (MAT4150-GY)
- PIG Sorbents, 8 gal, 2 in x 10 ft, Universal, Gray, Polypropylene (PIG219)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Universal, Green, Polypropylene (GNPF100H)
- Pig Sorbents