Shop All Sorbents
Pig
Sorbents, 7 gal, 15 in x 15 in, Universal, Gray, Polyester, Polypropylene
Mfr # REZ106
Zoro # G8251187
product price: $147.00
/pk 20, $7.35/ea
Free Shipping & Returns
$147.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 7 gal
- Volume Absorbed (Pack, Each) 7 gal/pk, 44.8 oz/pad
- Material Polyester, Polypropylene
- Color Gray
- Perforations No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 15 in |
Length | 15 in |
Width | 15 in |
Perforated Size | Not Perforated |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 15 in, Volume Absorbed Per Pad 44.8 oz, Volume Absorbed per Pkg. 7 gal, Volume Absorbed Per Pound 15 gal, Color/Pattern Gray, Material Polyester, Polypropylene, Perforated No, Perforated Size Not Perforated, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN Cleaners & Detergents, 1 gal Bottle, Unscented (3410000430501)
- QUICKIE Bulldozer Polypropylene 24 in. Smooth Surface Push Broom (633)
- EKCOS INNOVATIONS Fresh Drop Multi-Use Air Freshener Insert Purple/Berry, PK6 (FDI-1P-6)
- BINKS Construction Film, White, 300 ft (29-866)
- PIG Sorbents, 7 gal, 5 in x 48 in, Universal, Gray, Polyester, Polypropylene (REZ105)
- PIG Sorbents, 12 gal, 3 in x 48 in, Water, Blue, Polypropylene (PIG105-BL)
- PIG Drum Ring Spider For 55 Gal Drums, 17" W x 23" L, Yellow/Black, Steel (DRM1044)
- PIG Sorbents, 4 gal, 3 ft x 5 ft, Universal, Gray, Polypropylene (GRP36202-GY)
- PIG Sorbents, 16 gal, 15 in x 150 ft, Oil, White, Polypropylene (MAT446)
- PIG Sorbents, 16 gal, 3 in x 20 ft, Oil, Black, White, Polyester (BOM411)
- BRADY Sorbents, 12 gal (US), 3 in x 48 in, Harsh Chemicals, Black, Red on Yellow, Polypropylene (CH412)
- Pig Sorbents