Shop All Entrance Mats
Pig
Sorbents, 6.8 gal., Universal Absorbed, Gray, Polyester
Mfr # GRP913X25-GY
Zoro # G5115262
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed (Pack, Each) 6 gal/pk
- Overall Width 3 ft
- Size 3 ft x 25 ft
- Overall Length 25 ft
- Perforations No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # GRP913X25-GY
- Zoro # G5115262
- UPC # 036226030132
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Size | 3 ft x 25 ft |
Overall Length | 25 ft |
Length | 300 in |
Width | 36 in |
Roll Width | 36 in |
Roll Length | 25 ft |
Perforated Size | Not Perforated |
Mat Width | 3 ft |
Mat Length | 25 ft |
Individual Mat Length | 25 ft |
Size (WxL) | 3 ft x 25 ft |
Length (Perforated) | 25 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 6.8 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Education, Grocery/Retail, Hospitality, Institutional, Restaurant, Backing Material Adhesive Backed, Color Gray, Crush Resistant Yes, Edge Style Straight, Fluids Absorbed Grease, Oils, Water, Indoor/Outdoor Indoor, Mat Type Entrance Mat, Maximum Performance Temperature 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT High Visibility Zip Up Sweatshirt, 2XL (104988-BLM2XLREG)
- CARHARTT FR Force Cotton SS T Shirt (100234-410)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, PR (48UP85)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (SMG-X91-011)
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Black, Polyester (GRPCP913X50-BK)
- PIG Adhesive-Backed Grippy Mat, Denim, 25 ft L (GRP36906-DM)
- PIG Black, 3' W x 100' L (GRP36500-BK)
- PIG Sorbents, 6.8 gal., Universal Absorbed, Gray, Polyester (GRP923X25-GY)
- PIG Adh-Backed Grippy Mat, Mocha, 6 ft L, PK2 (GRP72903-MC)
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Black, Polyester, Polypropylene (GRPCP72203-BK)
- CAROLINES TREASURES Tresspassers will be shot Indoor or Outdoor Mat (SB3063JMAT)
- Pig Floor Mats