Shop All Entrance Mats
Pig
Sorbents, 6.8 gal., Universal Absorbed, Burgundy, Polyester
Mfr # GRP913X25-BY
Zoro # G5115323
product price: $168.00
/ea
Free Shipping & Returns
$168.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed (Pack, Each) 6 gal/pk
- Overall Width 3 ft
- Size 3 ft x 25 ft
- Overall Length 25 ft
- Perforations No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # GRP913X25-BY
- Zoro # G5115323
- UPC # 036226030125
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Size | 3 ft x 25 ft |
Overall Length | 25 ft |
Length | 300 in |
Width | 36 in |
Perforated Size | Not Perforated |
Roll Length | 25 ft |
Roll Width | 36 in |
Mat Width | 3 ft |
Mat Length | 25 ft |
Length (Perforated) | 25 ft |
Individual Mat Length | 25 ft |
Size (WxL) | 3 ft x 25 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 6.8 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Education, Grocery/Retail, Hospitality, Institutional, Restaurant, Backing Material Adhesive Backed, Color Burgundy, Crush Resistant Yes, Edge Style Straight, Fluids Absorbed Grease, Oils, Water, Indoor/Outdoor Indoor, Mat Type Entrance Mat, Maximum Performance Temperature 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , Deep II Grip #3075 PR XL (3075 XL)
- ENPAC Indoor Dispensing Dolly, Yellow, 70 Gal (5300-YE)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 470N38 (470N38)
- AZAR DISPLAYS 8"W x 10"H Wall U-Frame w/ Holes, PK10 (162718)
- PIG Designer Adhesive Backed Floor Mats, PK10 (GRP36902-SLT)
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Gray, Polyester (GRPCP913X50-GY)
- PIG Adhesive-Backed Grippy Mat, Mocha, 5 ft L (GRP36909-MC)
- PIG 22 in. dia. Universal Light-Weight Absorbent Barrel Drum-Top Pad Mat, 5PK (PIG25102)
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Gray, Polyester (GRPCP913X10-GY)
- PIG Black, 6' W x 20' L (GRP72303-BK)
- FIRST CONCEPT DOR MAT CIR WLCM SUNFLWR (FC-72021)
- Pig Floor Mats