Shop All Sorbents
Pig
Sorbents, 64 gal, 30 in x 150 ft, Universal, Blue, Fibers
Mfr # BLU102
Zoro # G7868777
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 64 gal
- Material Fibers
- Color Blue
- Weight 30 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 30 in x 150 ft |
Width | 30 in |
Length | 1,800 in |
Perforated Size | 15 in x 19 in |
Perforation Along Length | 19 in |
Perforation Along Width | 15 in |
Roll Width | 30 in |
Roll Length | 150 ft |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 30 in x 150 ft, Volume Absorbed Per Pad 8,192 oz, Volume Absorbed per Pkg. 64 gal, Volume Absorbed Per Pound 141 gal, Color/Pattern Blue, Material Fibers, Perforated Yes, Perforated Size 15 in x 19 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITT PLASTICS 36"x60" 16um 55 gal. Extra Heavy Performance Mini Roll Can Liner, PK200 (MR36603MC)
- SOLARIS PAPER Paper Towels, 2 Ply, 118 Sheets (41012)
- CITRUS II Germicidal Deodorizing Cleaner, 1 gal. Jug, Citrus (CGDC046755)
- RUBBERMAID COMMERCIAL HYGEN 48 Fringed Dust Mop Pad, Green (RCPQ449)
- PIG Sorbents, 32 gal, 15 in x 150 ft, Universal, Blue, Fibers (BLU103)
- PIG Sorbents, 17 gal, 15 in x 19 in, Universal, Blue, Fibers, 50 PK (BLU106)
- PIG Sorbents, 10 gal, 15 in x 50 ft, Universal, Blue, Fibers (BLU108)
- PIG Sorbents, 6 gal, 22 in Dia., Universal, Blue, Fibers (BLU255)
- PIG Sorbents, 70 gal, 3 in x 4 ft, Water, Blue, Polypropylene (WTR018)
- PIG Sorbents, 6 gal, Oil, Black, White, Polypropylene (PAN401)
- WYK Needle Punch Roll, Universal, 36"x150 ft., Universal, 150 ft.L. (412)
- Pig Sorbents