Pig

Sorbents, 6 gal, 8 in x 17 in, Harsh Chemicals, Pink, Polypropylene


product price: $175.99
/pk 10, $17.60/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Composition Detail Polypropylene Filler and Skin
  • Volume Absorbed per Pkg. 6 gal
  • Color Pink
  • Size 8 in x 17 in
  • Length 17 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pig
  • MFR # PIL307
  • Zoro # G8192572
  • UPC #
    036226014460
  • Country of Origin United States
  • Category Sorbents

Dimensions

Size 8 in x 17 in
Length 17 in
Width 8 in

Description

Sorbent Pillow, Fluids Absorbed Harsh Chemicals, Length 17 in, Volume Absorbed Per Pillow/Blanket 0.6 gal, Volume Absorbed per Pkg. 6 gal, Color/Pattern Pink, Filler Material Polypropylene, Outside Skin Material Polypropylene, Recycled Content ( Percent) No Recycled Content, Package Type Box, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.