Shop All Sorbents
Pig
Sorbents, 6 gal, 22 in Dia., Universal, Gray, Polypropylene
Mfr # MAT255
Zoro # G8346423
product price: $116.99
/pk 25, $4.68/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 6 gal
- Material Polypropylene
- Color Gray
- Perforations No
- Size 22 in Dia.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 22 in Dia. |
Length | 22 in |
Width | 22 in |
Perforated Size | Not Perforated |
Diameter | 22 in |
Fits Drum Size | 55 gal |
Description
Product Type Drum-Top Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 22 in Dia., Volume Absorbed Per Pad 30 oz, Volume Absorbed per Pkg. 6 gal, Volume Absorbed Per Pound 30 oz, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Sprayway 31 19 oz. Pale Yellow Crazy Clean All Purpose Cleaner (156636)
- SCS Vacuum Cleaner Brush Tool, 1-1/4" Dia. (SV-DBSD1)
- RUBBERMAID COMMERCIAL Dust Mop Frames, Quick Connect Connection, Yellow, Microfiber (FGQ59000YL00)
- GOJO Wet Towels, Citrus, 12.25 inL, 10.5 inW (6380-04)
- PIG Sorbents, 5 gal, 18 in Dia., Universal, Gray, Polypropylene (MAT237)
- PIG Sorbents, 7 gal, 22 in Dia., Universal, Gray, Polypropylene (MAT208)
- PIG Sorbents, 3 gal, 22 in Dia., Universal, Gray, Polypropylene (MAT244)
- PIG Sorbents, 48 gal, 5 ft x 80 ft, Oil, Black, Polyethylene, Polypropylene (MAT467)
- PIG Sorbents, 40 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (MAT230)
- PIG Sorbents, 9 gal, 5 in x 30 in, Oil, White, Polypropylene (SKM412)
- BRADY Sorbents, 38 gal, 30 in x 150 ft, Oil, White, Polypropylene (BRO150)
- Pig Sorbents