Shop All Entrance Mats
Pig
Sorbents, 5.5 gal., Universal Absorbed, Black, Polyester
Mfr # GRP926X10-BK
Zoro # G5110940
product price: $134.00
/ea
Free Shipping & Returns
$134.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed (Pack, Each) 5 gal/pk
- Overall Width 6 ft
- Size 6 ft x 10 ft
- Overall Length 10 ft
- Perforations No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # GRP926X10-BK
- Zoro # G5110940
- UPC # 036226030224
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 6 ft |
Size | 6 ft x 10 ft |
Overall Length | 10 ft |
Length | 120 in |
Width | 72 in |
Roll Length | 10 ft |
Perforated Size | Not Perforated |
Roll Width | 72 in |
Mat Width | 6 ft |
Mat Length | 10 ft |
Length (Perforated) | 10 ft |
Individual Mat Length | 10 ft |
Size (WxL) | 6 ft x 10 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 5.4 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Education, Grocery/Retail, Hospitality, Institutional, Restaurant, Backing Material Adhesive Backed, Color Black, Crush Resistant Yes, Edge Style Straight, Fluids Absorbed Grease, Oils, Water, Indoor/Outdoor Indoor, Mat Type Entrance Mat, Maximum Performance Temperature 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Drinking Water Sign With Symbol, Portrait (OS-NS-A-1218-V-11550)
- NMC Detour With Arrow Right Sign (TM195K)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 10, 1 PR (62-400)
- BDG Welding Jacket Split Cowhide Brown Kevlar Sewn, Size XL (60-1-126-XL)
- PIG Entrance Mat, Black 1/8 in Thick (GRPWS3511-BK)
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Black, Polyester (GRPCP913X50-BK)
- PIG Adh-Backed Grippy Mat, Mocha, 6 ft L, PK2 (GRP72903-MC)
- PIG Sorbents, 6.8 gal., Universal Absorbed, Black, Polyester (GRP923X25-BK)
- PIG Entrance Mat, Black, 3 ft. W x 50 ft. L (GRP923X50-BK)
- PIG Adh-Backed Grippy Mat, Oatmeal, 6ft L, PK2 (GRP72903-OT)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (109S0034CH)
- Pig Floor Mats