Shop All Entrance Mats
Pig
Sorbents, 5.5 gal., Universal Absorbed, Black, Polyester
Mfr # GRP916X10-BK
Zoro # G5115317
product price: $134.00
/ea
Free Shipping & Returns
$134.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed (Pack, Each) 5 gal/pk
- Overall Width 6 ft
- Size 6 ft x 10 ft
- Overall Length 10 ft
- Perforations No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # GRP916X10-BK
- Zoro # G5115317
- UPC # 036226030149
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 6 ft |
Size | 6 ft x 10 ft |
Overall Length | 10 ft |
Length | 120 in |
Width | 72 in |
Roll Width | 72 in |
Perforated Size | Not Perforated |
Roll Length | 10 ft |
Mat Width | 6 ft |
Mat Length | 10 ft |
Size (WxL) | 6 ft x 10 ft |
Length (Perforated) | 10 ft |
Individual Mat Length | 10 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 5.4 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Education, Grocery/Retail, Hospitality, Institutional, Restaurant, Backing Material Adhesive Backed, Color Black, Crush Resistant Yes, Edge Style Straight, Fluids Absorbed Grease, Oils, Water, Indoor/Outdoor Indoor, Mat Type Entrance Mat, Maximum Performance Temperature 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley Pilot G2 Knee Boot, Composite Safety Toe, 15inH, Size 10, Black (31261.1)
- ROCKY Core Waterproof 800G Insul. Outdoor Boot Size 10.5 (FQ0004753-DBR-10.5W)
- ZORO SELECT Chain Link, Polyethylene, Yellow (78246)
- 3M 3M Multi Gas/Vapor Cartridge/Filter - P100, 60926 - Pack of 2, Bayonet, NIOSH Approved (7000002041)
- PIG Adhesive-Backed Grippy Mat, Slate, 5 ft L (GRP36909-SLT)
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Black, Polyester, Polypropylene (GRPCP72203-BK)
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Gray, Polyester (GRPCP913X10-GY)
- PIG Entrance Mat, Gray 1/8 in Thick (GRP36209-GY)
- PIG Designer Adhesive Backed Floor Mats, PK10 (GRP36902-SLT)
- PIG Adhesive-Backed Grippy Mat, Mocha, 100ft L (GRP36900-MC)
- CALLOWAY MILLS Black, 30 W x 48 L (900083048)
- Pig Entrance Mats