Shop All Sorbents
Pig
Sorbents, 5 gal, 48 in x 50 ft, Universal, Gray, Polypropylene
Mfr # GRP48201-GY
Zoro # G1891316
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 5 gal
- Color Gray
- Weight 4 ft
- Perforations No
- Size 48 in x 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 48 in x 50 ft |
Width | 48 in |
Length | 600 in |
Perforated Size | Not Perforated |
Roll Width | 48 in |
Roll Length | 50 ft |
Mat Length | 50 ft |
Mat Width | 4 ft |
Size (WxL) | 4 ft x 50 ft |
Overall Width | 4 ft |
Length (Perforated) | 50 ft |
Individual Mat Length | 50 ft |
Overall Length | 50 ft |
Description
Entrance Runner, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 5.2 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Education, Grocery/Retail, Hospitality, Institutional, Restaurant, Backing Material Adhesive Backed, Color Gray, Edge Style Straight, Fluids Absorbed Grease, Oils, Water, For Environment Food and Beverage, Indoor/Outdoor Indoor, Maximum Performance Temperature 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Soap/Sanitizer Disp, WH, 1,200 mL, 4 inD (58714)
- GREEN KLEAN MICROPLUS Green Klean MicroPlus For Shop Vac 90304 Multi-Fit Pleated Cartridge Filter Wet & Dry Press Fit Pack of 8 (GK-MF - 8)
- ODOBAN 3-in-1 Carpet Cleaner Concentrate, 1 Gallon (960261-G4)
- NILFISK Dusting Brush Nozzle, 1-1/4in dia, Plastic (1408244500)
- PIG Sorbents, 10 gal, 48 in x 100 ft, Universal, Gray, Polypropylene (GRP48200-GY)
- PIG Sorbents, 16 gal, 15 in x 150 ft, Oil, White, Polypropylene (MAT446)
- PIG Sorbents, 16 gal, 3 in x 20 ft, Oil, White, Polypropylene (BOM407)
- PIG Sorbents, 6 gal, 8 in x 17 in, Harsh Chemicals, Pink, Polypropylene (PIL307)
- PIG Sorbents, 9 gal, Universal, Black, Gray, Polypropylene, 12 PK (2410PP-01)
- PIG Sorbents, 16 gal, 3 in x 20 ft, Oil, Black, White, Polyester (BOM411)
- CONDOR Sorbents, 33 gal, 15 in x 19 in, Oil, White, Polypropylene (35ZR04)
- Pig Sorbents