Shop All Sorbents
Pig
Sorbents, 5 gal, 48 in x 50 ft, Universal, Black, Polypropylene
Mfr # GRP48201-BK
Zoro # G2369109
product price: $230.00
/ea
Free Shipping & Returns
$230.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 5 gal
- Color Black
- Weight 4 ft
- Perforations No
- Size 48 in x 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 48 in x 50 ft |
Width | 48 in |
Length | 600 in |
Perforated Size | Not Perforated |
Roll Length | 50 ft |
Roll Width | 48 in |
Mat Width | 4 ft |
Mat Length | 50 ft |
Individual Mat Length | 50 ft |
Overall Length | 50 ft |
Overall Width | 4 ft |
Length (Perforated) | 50 ft |
Size (WxL) | 4 ft x 50 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 5.2 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Education, Grocery/Retail, Hospitality, Institutional, Restaurant, Backing Material Adhesive Backed, Color Black, Edge Style Straight, Fluids Absorbed Grease, Oils, Water, For Environment Food and Beverage, Indoor/Outdoor Indoor, Maximum Performance Temperature 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMPRID Hanging Moisture Absorber Fresh Scent 15.4 oz , 3PK (FG83FSSB)
- BONA MOP PD WET MCRFBR 4X15"" (AX0003496)
- DIVERSEY Suma Drain Maintainer, 1 gal, PK4 (4485501)
- SIMPLE GREEN Concentrate, Biodegradable, 32 oz, Trigger Spray Bottle (13033)
- PIG Sorbents, 10 gal, 48 in x 100 ft, Universal, Black, Polypropylene (GRP48200-BK)
- PIG Sorbents, 7 gal, 22 in Dia., Oil, White, Polypropylene (MAT4109)
- PIG Sorbents, 32 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MAT2009)
- PIG New Pig Universal Gray Sonic Bonded 15 In. X 19 In (MAT740)
- PIG Paint Booth Mat, 32 in x 100 ft, Paints, Solvents, Stains, Gray, Polypropylene (MAT32300-GY)
- PIG Sorbents, 17 gal, 15 in x 19 in, Universal, Blue, Fibers, 50 PK (BLU106)
- PIG Sorbents, 24 gal, 8 in x 10 ft, Oil, White, Polyester (BOM400)
- Pig Sorbents