Shop All Sorbents
Pig
Sorbents, 5 gal, 4 in x 150 ft, Universal, Gray, Polypropylene
Mfr # MAT4150-GY
Zoro # G5933529
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 5 gal
- Volume Absorbed (Pack, Each) 5 gal/pk, 5.4 gal/pad
- Material Polypropylene
- Color Gray
- Weight 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 4 in x 150 ft |
Length | 1,800 in |
Width | 4 in |
Perforated Size | 4 in x 10 in |
Perforation Along Width | 4 in |
Roll Width | 4 in |
Roll Length | 150 ft |
Perforation Along Length | 10 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 4 in x 150 ft, Volume Absorbed Per Pad 691 oz, Volume Absorbed per Pkg. 5 gal, Volume Absorbed Per Pound 11 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 4 in x 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 2 1/2 x 19 in Sweep Face Broom Head, Stiff, Synthetic, White (29205)
- SAN JAMAR Dispnsr, Jbt, Single 12", Classic, Black (R6000TBK)
- 3M Burnishing Pad, 20 In, Sky Blue, PK5 (3050)
- BLACK SWAN Fitting Brush 3/4" (11005)
- PIG Sorbents, 32 gal, 24 in x 150 ft, Universal, Yellow, Polypropylene (MAT602)
- PIG Sorbents, 5 gal, 32 in x 10 ft, Universal, Blue, Polyester, Polypropylene (MAT3210-BL)
- PIG Sorbents, 30 gal, 3 in x 48 in, Universal, Gray, Polypropylene (PIG228)
- PIG Sorbents, 7 gal, 15 in x 60 ft, Universal, Gray, Polypropylene (MAT242)
- PIG Sorbents, 5 gal, 32 in x 50 ft, Universal, Blue, Polyester, Polypropylene (MAT3250)
- PIG Sorbents, 24 gal, 5 in x 10 ft, Oil, White, Polyester (BOM600)
- SPILFYTER Sorbents, 15 gal, 32 in x 54 in, Universal, Green, Polypropylene, 20 PK (G-3254L)
- Pig Sorbents