Shop All Sorbents
Pig
Sorbents, 5 gal, 32 in x 50 ft, Universal, Blue, Polyester, Polypropylene
Mfr # MAT3250
Zoro # G8293381
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 5 gal
- Volume Absorbed (Pack, Each) 5 gal/pk, 5 gal/pad
- Material Polyester, Polypropylene
- Color Blue
- Weight 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 32 in x 50 ft |
Length | 50 ft |
Width | 32 in |
Perforated Size | Not Perforated |
Roll Length | 50 ft |
Roll Width | 32 in |
Description
Product Type Sorbent Floor Mat, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 32 in x 50 ft, Volume Absorbed Per Pad 5 gal, Volume Absorbed per Pkg. 5 gal, Color/Pattern Blue, Material Polyester, Polypropylene, Number of Layers 8-ply, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUBBING BUBBLES Power Stain Destroyer Toilet Bowl Disinfectant, Rainshower Scent, 24 oz Bottle, 6PK (309110)
- BONA 4 In. W. x 15 In. L. Microfiber Cleaning Pad Mop Refill with Dusting Pad, 3PK (AX0003496)
- WHITECAP TEAK Recessed Toilet Paper Holder (60249)
- RUBBERMAID COMMERCIAL 47" Pad Holder, Gray, Yellow, Aluminum (FGQ59000YL00)
- PIG Sorbents, 26 gal, 16 in x 20 in, Universal, Green, Polypropylene (MAT268)
- PIG Sorbents, 10 gal, 10 in x 13 in, Universal, Pink, Polypropylene (MAT3510)
- PIG Sorbents, 5 gal, 32 in x 5 ft, Universal, Blue, Polyester, Polypropylene (MAT3205-BL)
- PIG Sorbents, 12 in L x 12 in W, Biohazard Liquids, Mauve, Polypropylene (PIL2300)
- PIG Sorbents, 19 gal, 15 in x 150 ft, Oil, White, Polypropylene (MAT443)
- PIG New Pig Oil-Only Absorbent Mat Pad In Dispenser Bo (MAT440)
- PIG Clip-&-Fit Oil-Only Absorbent Sock (SKM230)
- Pig Sorbents