Shop All Sorbents
Pig
Sorbents, 5 gal, 24 in x 100 ft, Universal, Black, Polypropylene
Mfr # GRP24200-BK
Zoro # G5919337
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 5 gal
- Volume Absorbed (Pack, Each) 5 gal/pk, 5.3 gal/pad
- Color Black
- Weight 2 ft
- Perforations No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 24 in x 100 ft |
Width | 24 in |
Length | 1,200 in |
Perforated Size | Not Perforated |
Roll Width | 24 in |
Roll Length | 100 ft |
Mat Length | 100 ft |
Mat Width | 24 in |
Overall Length | 100 ft |
Overall Width | 2 ft |
Size (WxL) | 2 ft x 100 ft |
Length (Perforated) | 100 ft |
Individual Mat Length | 100 ft |
Description
Absorbent Roll, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 5.3 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Education, Grocery/Retail, Hospitality, Institutional, Restaurant, Backing Material Adhesive Backed, Color Black, Edge Style Straight, Fluids Absorbed Grease, Oils, Water, For Environment Food and Beverage, Indoor/Outdoor Indoor, Maximum Performance Temperature 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN LABORATORIES Titan Glass Gleam 4 Soap Quart (54012)
- HUSQVARNA Dust Extractor Wet and Dry Industrial Vacuum, 157 Cfm, 1.9 Hp, 120V (S11)
- COMET Cleaners & Detergents, Trigger Spray Bottle, Citrus, 6 PK (19214)
- VIKAN VIKAN Red 20" Polypropylene Floor Squeegee (77534/29364)
- PIG Sorbents, 12 gal, 3 in x 48 in, Oil, White, Polypropylene (SKM600)
- PIG Sorbents, 20 gal, 3 in x 24 in, Universal, Blue, Polypropylene (PIG201)
- PIG Sorbents, 20 gal, 15 in x 150 ft, Universal, Blue, Fibers (BLU105)
- PIG Sorbents, 13 gal, 24 in x 75 ft, Universal, Yellow, Polypropylene (MAT607-635)
- PIG Sorbents, 4 gal, 3 ft x 50 ft, Universal, Black, Polypropylene (GRP36201-BK)
- PIG Sorbents, 30 gal, 3 in x 48 in, Universal, Blue, Vermiculite (4048)
- BRADY Sorbents, 27 gal (US), 15 in x 19 in, Universal, Gray, Polypropylene (MXU1000)
- Pig Sorbents