Shop All Sorbents
Pig
Sorbents, 5 gal, 12 in x 12 in, Oil, White, Polypropylene
Mfr # PIL405
Zoro # G8005916
product price: $137.99
/pk 10, $13.80/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler and Skin
- Volume Absorbed per Pkg. 5 gal
- Color White
- Size 12 in x 12 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 12 in x 12 in |
Length | 12 in |
Width | 12 in |
Description
Sorbent Pillow, Fluids Absorbed Oil Only, Length 12 in, Volume Absorbed Per Pillow/Blanket 0.5 gal, Volume Absorbed per Pkg. 5 gal, Color/Pattern White, Filler Material Polypropylene, Outside Skin Material Polypropylene, Recycled Content ( Percent) 98 Percent, Package Type Box, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMON SCRUBS® Stainless Steel Cleaner Towels, 30/Canister - ITW91930 (91930)
- OSBORN Circular Scrub Brush Polypropylene 6 (0005407700)
- SCOTCH-BRITE Non-Scratch Dish Wand, 11 1/4 in L, Blue (451A-4)
- KLEENEX Ultra Soft Pop-Up Paper Towels, 1 Ply, 70 Sheets, White, 1260 PK (11268CT)
- PIG Sorbents, 10 gal, 16 in x 17 in, Oil, White, Polypropylene (PIL203)
- PIG Sorbents, 7 gal, 58 3/4 L x 29 W, Oil, White, Polypropylene (MAT4306)
- PIG Sorbents, 47 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT115)
- PIG Sorbents, 24 gal, 15 in x 19 in, Universal, Blue, Fibers, 100 PK (BLU100)
- PIG Sorbents, 5 gal, 48 in x 50 ft, Universal, Black, Polypropylene (GRP48201-BK)
- PIG Sorbents, 40 gal, 32 in x 75 ft, Universal, Gray, Polypropylene (MAT2102)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (YPF100H)
- Pig Sorbents