Shop All Sorbents
Pig
Sorbents, 48 gal, 18 in x 22 in, Universal, White, Polyester
Mfr # MAT209
Zoro # G8122782
product price: $197.00
/pk 50, $3.94/ea
Free Shipping & Returns
$197.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 48 gal
- Material Polyester
- Color White
- Perforations No
- Size 18 in x 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 18 in x 22 in |
Length | 22 in |
Width | 18 in |
Perforated Size | Not Perforated |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Thick Fluids, Size 18 in x 22 in, Volume Absorbed Per Pad 122.9 oz, Volume Absorbed per Pkg. 48 gal, Color/Pattern White, Material Polyester, Perforated No, Perforated Size Not Perforated, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSKE PRODUCTS 35" black floor brush, medium sweep, brace and bolt-on steel Hdl (2158-CS-X)
- GOLDEN STAR Small Wet Mop, Blue, PK3, AWM94SB-3PK (AWM94SB-3PK)
- DELTA Zura Tissue Holder (774500-SS)
- SCOTT Hardwound Paper Towels, Continuous Roll Sheets, 580 ft; 580 ft, White, 6 PK (12388)
- PIG Sorbents, 9 gal, 3 in x 48 in, Universal, Blue, Vermiculite (PIG238)
- PIG Sorbents, 13 gal, 3 ft x 100 ft, Universal, Black, Polypropylene (MAT223)
- PIG Sorbents, 6 gal, 23 in x 48 in, Universal, Gray, Polypropylene (TLS666)
- PIG Sorbents, 20 gal, 15 in x 150 ft, Universal, Blue, Fibers (BLU105)
- PIG Sorbents, 19 gal, 3 ft x 150 ft, Universal, Black, Polypropylene (MAT280)
- PIG Sorbents, 1 gal, 2 in x 48 in, Acids, Pink, Polypropylene (PIG309)
- PIG Sorbents, 18 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT176)
- Pig Sorbents