Shop All Sorbents
Pig
Sorbents, 47 gal, 32 in x 300 ft, Universal, Gray, Polypropylene
Mfr # MAT189
Zoro # G7877292
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 47 gal
- Material Polypropylene
- Color Gray
- Weight 32 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 32 in x 300 ft |
Length | 300 ft |
Width | 32 in |
Perforated Size | 10 in x 16 in |
Roll Length | 300 ft |
Roll Width | 32 in |
Perforation Along Length | 16 in |
Perforation Along Width | 10 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 32 in x 300 ft, Volume Absorbed Per Pad 6,080 gal, Volume Absorbed per Pkg. 47 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" Single Spiral Flue Brush .012 Steel Fill (44131)
- UNGER Duster, Microfiber, 17"L (16968)
- CAVIWIPES Disinfecting Wipes, White, Soft Pack, 45 Wipes, 9 in x 7 in, Alcohol (13-1224)
- M-1 Challenger Mild Scent Cleaner and Degreaser 32 oz Liquid (73732)
- PIG Sorbents, 12 gal, 3 in x 48 in, Oil, White, Polypropylene (SKM600)
- PIG Sorbents, 20 gal, 15 in x 150 ft, Universal, Pink, Polypropylene (MAT303)
- PIG Sorbents, 16 gal, 3 in x 20 ft, Oil, Black, White, Polyester (BOM411)
- PIG Sorbents, 2.63 gal, 3 in x 38 in, Water, Gray, Polyester (WTR019-GY)
- PIG Sorbents, 48 gal, 8 in x 20 ft, Oil, Black, White, Polyester (BOM415)
- PIG Sorbents, 4 gal, 3 ft x 50 ft, Universal, Black, Polypropylene (GRP36201-BK)
- PIG Sorbents, 12 gal, 16 1/2 in x 20 in, Universal, Gray, Polyester, Polypropylene (MAT286)
- Pig Sorbents